TC144 - 14G 4COND Tray Cable

PRI

  • $0.96 (Each)
  • $0.96 (Each)

  • $964.62 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC144
Manufacturer's Part Number
TC144
Description
14G 4COND Tray Cable
Tray Cable, 14 Awg Conductor Size, Made In Usa, 4 - Conductors, Carton Package Type
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Tray Cable-SDT-TC Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
-
UPC/EAN/GTIN
98103803600
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.96 (Each)
Carton
$0.96 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
14 AWG
Number of Conductors
4
Descriptions
Product Type
Tray Cable
Long Description
Tray Cable, 14 AWG Conductor Size, Made in USA, 4 - Conductors, Carton Package Type
Short Description
Tray Cable, 14 AWG, 4 Conductor, Carton
Description
14G 4COND TRAY CABLE
Additional Information
Made in USA
yes
Manufacturer Information
Brand
PRIORITY WIRE & CABLE INC
Manufacturers Part Number
TC144
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Packaging
Package Type
Carton
Weight per each
0.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat