P187TG - 6" Ic/Non-Ic Remodel Recessed Can

Progress

  • $26.10 (Each)
  • $26.10 (Each)

  • $156.60 (Per 6)
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
P187TG
Manufacturer
Progress
Manufacturer's Part Number
P187-TG
Description
6" Ic/Non-Ic Remodel Recessed Can
For Use In Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting In 1/2 In to 1-1/2 In Thick Ceilings. Ul & Cul Listed For Damp Locations. Ic/Non-Ic Peel Away Label For Trims. When Used With P8593-01 Gasket Kit, This Housing Is Certified to Meet Astm E283 Air Tight Requirements When Installed Properly Per Instructions.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111530 - Commercial downlighting fixture
UPC/GTIN
785247102884 / 00785247102884
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.10 (Each)
Standard Packaging
$156.60 (Per 6)
Resources
Images
 
 
P187TG - Small Image
 
P187TG - Large Image
 
P187TG - Large Image
Other Links
 
 
P187TG - Other
 
P187TG - Other
 
P187TG - Other
Attachments
 
 
P187TG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
A19
Number of Lamps
1
Voltage Rating
120
Material
Galvanized Steel
Material, Color, and Finish
fixture material
galvanized steel
Color
Unfinished
Style
Utilitarian/Commodity
Dimensions and Weight
Length
15.4375
Height
7.25
Width
7.25
Descriptions
Description
6" IC/NON-IC REMODEL RECESSED CAN
Product Type
P187-TG Remodel Recessed Can
extra long description
PROG P187-TG P187-TG REMODEL RECESS
Long Description
For use in existing ceilings. Integral flange and exclusive locking bars permit quick mounting in 1/2 in to 1-1/2 in thick ceilings. UL & CUL listed for damp locations. IC/Non-IC peel away label for trims. When used with P8593-01 gasket kit, this housing is certified to meet ASTM E283 air tight requirements when installed properly per instructions.
Additional Information
pallet quantity
144
dimensions
15-7/16 W., 6-5/8 ht.
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
socket
Coating
unfinished
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P187-TG
GTIN
00785247102884
UPC
785247102884
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6in Remodel Housing
Trade Size
aperture size
6
Packaging
Weight per each
3
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
CEILING
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat