P250109 - 52IN 5BLD Ceiling Fan

Progress

  • $126.90 (Each)
  • $126.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P250109
Manufacturer
Progress
Manufacturer's Part Number
P2501-09
Description
52IN 5BLD Ceiling Fan
52 Inch Airpro Fan With 5 Reversible Cherry or Natural Cherry Blades, Brushed Nickel Finish, and 30 Year Limited Warranty. Powerful Airpro Motor Features 3-Speed Control That Can Also Be Reversed to Provide Year-Round Comfort. Includes Innovative Canopy System That Can Be Installed On Vaulted Ceilings Up to 12:12 Pitch, Additionally, The Fan Can Be Installed With No Downrod to Accommodate Lower Ceilings. Quick Install Canopy Securely Holds Fan For Wiring During Installation.
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fans Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
785247114474 / 00785247114474
Weight per unit
17.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$126.90 (Each)
Resources
Images
 
 
P250109 - Small Image
 
P250109 - Large Image
 
P250109 - Large Image
 
P250109 - Large Image
 
P250109 - Large Image
 
P250109 - Large Image
 
P250109 - Large Image
 
P250109 - Large Image
 
P250109 - Large Image
 
P250109 - Large Image
 
P250109 - Video
Attachments
 
 
P250109 - Specification Sheet
Other Links
 
 
P250109 - Other
 
P250109 - Other
 
P250109 - Other
 
P250109 - Other
 
P250109 - Other
 
P250109 - Other
 
P250109 - Other
 
P250109 - Other
 
P250109 - Other
 
P250109 - Other
 
P250109 - Other
 
P250109 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Height
13.5
Width
52
Descriptions
Product Type
P2501-09 52IN 5 Blade Fan
extra long description
PROG P2501-09 P2501-09 52in 5 BLADE
Description
52IN 5BLD CEILING FAN
Long Description
52 inch AirPro fan with 5 reversible Cherry or Natural Cherry blades, Brushed Nickel finish, and 30 year limited warranty. Powerful AirPro motor features 3-speed control that can also be reversed to provide year-round comfort. Includes innovative canopy system that can be installed on vaulted ceilings up to 12:12 pitch, additionally, the fan can be installed with no downrod to accommodate lower ceilings. Quick install canopy securely holds fan for wiring during installation.
Additional Information
media
Yes
pallet quantity
36
Coating
plated
Power Source
Hardwired
indoor/outdoor
Indoor
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P2501-09
GTIN
00785247114474
UPC
785247114474
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
STANDARD
Packaging
Weight per each
17.7999
Carton
1
Uses, Certifications, and Standards
standard
UL listed.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat