P251409 - 52IN 3 Blade Fan

Progress

  • $522.20 (Each)
  • $522.20 (Each)
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
P251409
Manufacturer
Progress
Manufacturer's Part Number
P2514-09
Description
52IN 3 Blade Fan
52 In Trevina Fan With Light Kit, 3 Blades, and 3-Speed Reversible Motor With Reverse Function to Provide Year-Round Comfort. Coolly Modern, The Trevina Ceiling Fan Features A Sleek Brushed Metal Finish and Silver Fan Blades. Includes Easy to Assemble Canopy System That Can Be Installed On Vaulted Ceilings Up to 25 Degree (4:12 Pitch). The Light Kit Contains Etched Opal Glass and Utilizes 1-100W E11 Quartz Lamp. Can Be Used to Comply With California Title 20.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
785247139187 / 00785247139187
Weight per unit
19.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$522.20 (Each)
Resources
Images
 
 
P251409 - Small Image
 
P251409 - Large Image
 
P251409 - Large Image
 
P251409 - Video
Attachments
 
 
P251409 - Specification Sheet
Other Links
 
 
P251409 - Other
 
P251409 - Other
 
P251409 - Other
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
Steel
Dimensions and Weight
Height
18
Width
52
Descriptions
Description
52IN 3 BLADE FAN
Product Type
52IN 3 Blade Fan Gray
extra long description
PROG P2514-09 52in 3 BLADE FAN Gray
Long Description
52 in Trevina fan with light kit, 3 blades, and 3-speed reversible motor with reverse function to provide year-round comfort. Coolly modern, the Trevina ceiling fan features a sleek brushed metal finish and silver fan blades. Includes easy to assemble canopy system that can be installed on vaulted ceilings up to 25 degree (4:12 pitch). The light kit contains etched opal glass and utilizes 1-100w E11 Quartz lamp. Can be used to comply with California Title 20.
Additional Information
media
Yes
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P2514-09
GTIN
00785247139187
UPC
785247139187
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
STANDARD
Packaging
Weight per each
19.8
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat