P252133 - 52"Cblstne Sngtre Prfmnce Fan

Prog

  • Special Order Item
  • $0.00 (Each)
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
P252133
Manufacturer
Prog
Manufacturer's Part Number
P2521-33
Description
52"Cblstne Sngtre Prfmnce Fan
Ceiling Fan, Ceiling Fan; 14 5/8 Inch Maximum Height; Number Of Speeds 3; 52 Inch Width; 12 Deg Degree Of Tilt; Cobblestone Finish; Number Of Blades 5; Air Flow Speed 5772 CFM; Approval Cul
Slang Terms

Suggest a New Term
Categories
Fans - Residential Fans Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
-
UPC/EAN/GTIN
785247138630
Weight per unit
41.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P252133 - Small Image
 
P252133 - Large Image
Attachments
 
 
P252133 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
COBBLESTONE
Dimensions and Weight
Width
52 INCH
Width in inch
52 lbs./100ft
Descriptions
Product Type
Ceiling Fan
Long Description
CEILING FAN, CEILING FAN; 14 5/8 INCH MAXIMUM HEIGHT; NUMBER OF SPEEDS 3; 52 INCH WIDTH; 12 DEG DEGREE OF TILT; COBBLESTONE FINISH; NUMBER OF BLADES 5; AIR FLOW SPEED 5772 CFM; APPROVAL CUL
Additional Information
AIR FLOW SPEED 5772 CFM; APPROVAL CUL
Commodity Description
PORTABLE & RESIDENTIAL FANS
Description
52"CBLSTNE SNGTRE PRFMNCE FAN
Additional Information
Degree of Tilt
12 DEG
Maximum Height in inch
14 5/8
Maximum Height
14 5/8 INCH
Number of Speeds
3 IN
Warranty
30 YEAR
Number of Blades
5 A
Manufacturer Information
Brand
PROG
Manufacturers Part Number
P2521-33
Taxonomies, Classifications, and Categories
Type
CEILING FAN
Category Description
CEILING FANS AND ACCESSORIES
Packaging
Weight per each
41.5
Carton
1
Uses, Certifications, and Standards
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat