P253009 - 54IN 5-Blade Es Fan

Progress

  • $246.16 (Each)
  • $246.16 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P253009
Manufacturer
Progress
Manufacturer's Part Number
P2530-09
Description
54IN 5-Blade Es Fan
Blade Fan, 54 In Fan Blade Diameter, 3 RPM Speed, 15 In Ceiling Height, 4716 CFM Air Flow, 5 Blades, Airpro Motor, Steel Housing Material, MDF Blade Material, Gray, 1 In Downrod Diameter, Ceiling Downrod, 54 In Overall Width, 20.0199 LB/Ea
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fans Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
785247154760 / 00785247154760
Weight per unit
20.0199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$246.16 (Each)
Resources
Images
 
 
P253009 - Small Image
 
P253009 - Large Image
 
P253009 - Large Image
 
P253009 - Large Image
 
P253009 - Large Image
 
P253009 - Large Image
 
P253009 - Large Image
 
P253009 - Large Image
 
P253009 - Large Image
 
P253009 - Large Image
 
P253009 - Video
Other Links
 
 
P253009 - Other
 
P253009 - Other
 
P253009 - Other
 
P253009 - Other
 
P253009 - Other
 
P253009 - Other
 
P253009 - Other
 
P253009 - Other
 
P253009 - Other
 
P253009 - Other
 
P253009 - Other
 
P253009 - Other
Attachments
 
 
P253009 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Housing Material
Steel
Blade Material
MDF
Color
Gray
Dimensions and Weight
Height
15
Width
54
Descriptions
Description
54IN 5-BLADE ES FAN
Product Type
Blade Fan
Long Description
Blade Fan, 54 in Fan Blade Diameter, 3 rpm Speed, 15 in Ceiling Height, 4716 CFM Air Flow, 5 Blades, Airpro Motor, Steel Housing Material, MDF Blade Material, Gray, 1 in Downrod Diameter, Ceiling Downrod, 54 in Overall Width, 20.0199 lb/EA
Features
54 five-blade Fan with reversible Silver/Natural Cherry blades and a Brushed Nickel finish. The AirPro Signature ceiling fan offers great performance and value. This contemporary styled fan features a powerful, 3-speed motor that can be reversed to provide year-round comfort. Includes innovative canopy system that can be installed on vaulted ceilings up to 12:12 pitch. A 1 x 6 downrod is included, however, longer downrods can be ordered separately.
Short Description
Blade Fan, 15 in (H), 4716 CFM, 5 Blades, Airpro Motor, Grey
extra long description
PROG P2530-09 P2530-09 54in 5-BLADE
Additional Information
media
Yes
fan type
Blade
Fan Blade Diameter
54 in
Maximum Speed
3 rpm
Maximum Ceiling Height
15 in
Maximum Air Flow
4716 CFM
Number of Blades
5
motor type
Airpro Motor
Downrod Diameter
1 in
Mounting Type
Ceiling Downrod
Overall Width
54 in
Standards Met
UL-CUL Wet Location Listed
pallet quantity
36
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Manufacturer Information
Brand
PROGRESS BRAND
Manufacturers Part Number
P2530-09
GTIN
00785247154760
UPC
785247154760
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
STANDARD
Packaging
Weight
20.0199 lb/EA
Weight per each
20.0199
Carton
1
Uses, Certifications, and Standards
Application
Great Rooms;Living Rooms;Bedrooms And Bonus Rooms
standard
UL/CUL listed.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat