P25502030K - P2550-2030K

Progress

  • Special Order Item
  • $0.00 (Each)
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
P25502030K
Manufacturer
Progress
Manufacturer's Part Number
P2550-2030K
Description
P2550-2030K
Beautiful and Expansive In Design, The 72 Inch Vast Ceiling Fan Is Ideal For Use In Large Areas and Outdoor Covered Areas For Maximum Cooling. A White Opal Shade Complements An Antique Bronze Finish and Antique Bronze Blades. Featuring An Energy Efficient DC Motor With 18W Light Source, Vast Is Dimmable and Offers A 3000K-Color Temperature. Damp Location Listed For Covered Outdoor Areas, A Full Function Remote Control With Batteries Is Included.
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fans Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
785247214860 / 00785247214860
Weight per unit
23.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P25502030K - Small Image
 
P25502030K - Large Image
 
P25502030K - Large Image
 
P25502030K - Large Image
 
P25502030K - Large Image
 
P25502030K - Large Image
 
P25502030K - Large Image
 
P25502030K - Large Image
 
P25502030K - Large Image
 
P25502030K - Large Image
 
P25502030K - Video
Attachments
 
 
P25502030K - Specification Sheet
Other Links
 
 
P25502030K - Other
 
P25502030K - Other
 
P25502030K - Other
 
P25502030K - Other
 
P25502030K - Other
 
P25502030K - Other
 
P25502030K - Other
 
P25502030K - Other
 
P25502030K - Other
 
P25502030K - Other
 
P25502030K - Other
 
P25502030K - Other
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
Steel
Dimensions and Weight
Height
16.75
Width
72
Descriptions
Long Description
Beautiful and expansive in design, the 72 inch Vast ceiling fan is ideal for use in large areas and outdoor covered areas for maximum cooling. A white opal shade complements an Antique Bronze finish and Antique bronze blades. Featuring an energy efficient DC motor with 18W light source, Vast is dimmable and offers a 3000K-color temperature. Damp location listed for covered outdoor areas, a full function remote control with batteries is included.
Description
P2550-2030K
Product Type
P2550-2030K 72IN 8 Blade Fan W/ Led LGT
extra long description
PROG P2550-2030K P2550-2030K 72IN 8
Additional Information
media
Yes
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P2550-2030K
GTIN
00785247214860
UPC
785247214860
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
23.5
Carton
1
Uses, Certifications, and Standards
standard
FCC Title 47, Part 15, Class B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat