P260320 - 12IN Fan Downrod

Progress

  • $23.11 (Each)
  • $23.11 (Each)

  • $115.55 (Per 5)

Availability: In Stock Locally
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
P260320
Manufacturer
Progress
Manufacturer's Part Number
P2603-20
Description
12IN Fan Downrod
Ceiling Fan, Steel, Antique Bronze, Brown, 3/4 In Shaft Diameter, 1 In Diameter, 12 In Overall Length, 0.75 In Overall Width, 12 In Overall Height, 1.8 LB
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Downrods & Slope A Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
785247139095 / 00785247139095
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.11 (Each)
Standard Packaging
$115.55 (Per 5)
Resources
Images
 
 
P260320 - Small Image
 
P260320 - Large Image
 
P260320 - Large Image
 
P260320 - Large Image
Specifications Sheets
 
 
P260320 - Specification Sheet
Attachments
 
 
P260320 - Specification Sheet
Other Links
 
 
P260320 - Other
 
P260320 - Other
 
P260320 - Other
 
P260320 - Other
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
Steel
Material, Color, and Finish
Finish
Antique Bronze
Color
Brown
Dimensions and Weight
Diameter
1 in
Overall Length
12 in
Width
0.75
Height
12
Descriptions
Description
12IN FAN DOWNROD
extra long description
PROG P2603-20 P2603-20 12in FAN DOW
Product Type
Ceiling Fan
Ceiling Fan Downrod
Long Description
Ceiling Fan, Steel, Antique Bronze, Brown, 3/4 in Shaft Diameter, 1 in Diameter, 12 in Overall Length, 0.75 in Overall Width, 12 in Overall Height, 1.8 lb
Features
3/4 In. x 12 In. downrod for use with any Progress Lighting ceiling fan. Use of a fan downrod positions your ceiling fan at the optimal height for air circulation and provides the perfect solution for installation on high cathedral ceilings or in great rooms. Refer to the selection guide for recommended downrod lengths based upon your ceiling height.
Short Description
18 inch Downrod for Ceiling Fan, Steel, Antique Bronze
Additional Information
for use with
Progress Lighting
shaft diameter
3/4 in
Overall Width
0.75 in
Overall Height
12 in
package quantity
1 CT;5 PK
pallet quantity
3960
indoor/outdoor
Indoor & Outdoor
Power Source
N/A
Manufacturer Information
Brand
PROGRESS BRAND
Manufacturers Part Number
P2603-20
GTIN
00785247139095
UPC
785247139095
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Packaging
Weight
1.8 lb
Weight per each
1.8
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat