P260920 - 72IN Fan Downrod

Progress

  • $99.06 (Each)
  • $99.06 (Each)

  • $495.30 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
P260920
Manufacturer
Progress
Manufacturer's Part Number
P2609-20
Description
72IN Fan Downrod
3/4 In. X 72 In. Downrod For Use With Any Progress Lighting Ceiling Fan. Use Of A Fan Downrod Positions Your Ceiling Fan At The Optimal Height For Air Circulation and Provides The Perfect Solution For Installation On High Cathedral Ceilings or In Great Rooms. Refer to The Selection Guide For Recommended Downrod Lengths Based Upon Your Ceiling Height. Antique Bronze Finish.
Slang Terms

Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Downrods & Slope A
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
785247138944 / 00785247138944
Weight per unit
5.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.06 (Each)
Standard Packaging
$495.30 (Per 5)
Resources
Images
 
 
P260920 - Small Image
 
P260920 - Large Image
 
P260920 - Large Image
 
P260920 - Large Image
Attachments
 
 
P260920 - Specification Sheet
Other Links
 
 
P260920 - Other
 
P260920 - Other
 
P260920 - Other
 
P260920 - Other
Features
Material
Steel
Dimensions and Weight
Width
0.75
Height
72
Descriptions
Description
72IN FAN DOWNROD
Product Type
P2609-20 72IN Fan Downrod
extra long description
PROG P2609-20 P2609-20 72in FAN DOW
Long Description
3/4 In. x 72 In. downrod for use with any Progress Lighting ceiling fan. Use of a fan downrod positions your ceiling fan at the optimal height for air circulation and provides the perfect solution for installation on high cathedral ceilings or in great rooms. Refer to the selection guide for recommended downrod lengths based upon your ceiling height. Antique Bronze finish.
Additional Information
pallet quantity
990
indoor/outdoor
Indoor & Outdoor
Power Source
N/A
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P2609-20
GTIN
00785247138944
UPC
785247138944
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Packaging
Weight per each
5.9
Carton
1
Package
5
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?