P261009 - 60W Fan Light Kit

Progress

  • $84.80 (Each)
  • $84.80 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P261009
Manufacturer
Progress
Manufacturer's Part Number
P2610-09
Description
60W Fan Light Kit
Four-Light Kit With White Washed Alabaster Style Glass Shades Beautiful In Design. Brushed Nickel Finish Corresponds With A Chrome Pull-Chain and Maple Fob. Innovative Spring Clip Glass Attachment System Eliminates Unsightly Excess Hardware. Good For Use With P2500 and P2501 Ceiling Fans and Includes Quick Connector For Easy Wiring.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247114528 / 00785247114528
Weight per unit
5.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.80 (Each)
Resources
Images
 
 
P261009 - Small Image
 
P261009 - Large Image
 
P261009 - Large Image
Attachments
 
 
P261009 - Specification Sheet
Other Links
 
 
P261009 - Other
 
P261009 - Other
 
P261009 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
4
Wattage
60
Lamp Type
A19
Voltage Rating
120
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
Color
Nickel
Finish
PLATED
Style
Transitional
Dimensions and Weight
Height
6.1875
Length
15
Width
15
Descriptions
Description
60W FAN LIGHT KIT
Product Type
4-60W Fan LT Kit Gray
extra long description
PROG P2610-09 4-60W FAN LT KIT Gray
Long Description
Four-light kit with white washed alabaster style glass shades beautiful in design. Brushed Nickel finish corresponds with a Chrome pull-chain and maple fob. Innovative spring clip glass attachment system eliminates unsightly excess hardware. Good for use with P2500 and P2501 ceiling fans and includes quick connector for easy wiring.
Additional Information
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P2610-09
GTIN
00785247114528
UPC
785247114528
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Branched
Packaging
Weight per each
5.9
Carton
1
Uses, Certifications, and Standards
Mounting
ceiling fan light kit
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat