P261209 - 60W Fan Light Kit

Progress

  • $67.00 (Each)
  • $67.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P261209
Manufacturer
Progress
Manufacturer's Part Number
P2612-09
Description
60W Fan Light Kit
Brushed Nickel Three-Light Fan Kit With Alabaster Style Glass Bowl. Elegant Alabaster Glass Conceals Light Bulbs and Casts An Inviting Illumination In Any Size Room. Corresponding Pull Chain Features Chrome Finish With A Maple Oak Fob. Universal Style Lets You Use With Any Indoor Fan That Accept An Accessory Light. Quick-Connect Wiring Makes The Installation Process Quick and Easy.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247114405 / 00785247114405
Weight per unit
3.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.00 (Each)
Resources
Images
 
 
P261209 - Large Image
 
P261209 - Large Image
 
P261209 - Small Image
Attachments
 
 
P261209 - Specification Sheet
Other Links
 
 
P261209 - Other
 
P261209 - Other
 
P261209 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
3
Wattage
40
Lamp Type
B-12
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
Color
Nickel
Finish
PLATED
Style
Transitional
Dimensions and Weight
Length
10.75
Width
10.75
Height
6
Descriptions
Description
60W FAN LIGHT KIT
Product Type
Airpro 3-40W Cand Fan LT Kit Gray
extra long description
PROG P2612-09 AirPro 3-40W CAND FAN
Long Description
Brushed Nickel three-light fan kit with alabaster style glass bowl. Elegant alabaster glass conceals light bulbs and casts an inviting illumination in any size room. Corresponding pull chain features Chrome finish with a maple oak fob. Universal style lets you use with any indoor fan that accept an accessory light. Quick-connect wiring makes the installation process quick and easy.
Additional Information
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P2612-09
GTIN
00785247114405
UPC
785247114405
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Bowl
Packaging
Weight per each
3.7
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat