P263620 - 2LT Idr/Odr Fan LT KT

Progress

  • $130.00 (Each)
  • $130.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P263620
Manufacturer
Progress
Manufacturer's Part Number
P2636-20
Description
2LT Idr/Odr Fan LT KT
Two-Light Indoor/Outdoor Fan Light Kit With Universal Style. Classic Old World Styling, The Ashmore Collection Features A Seeded Water Glass Diffuser to Reduce Glare and to Minimize Cleaning Requirements. Antique Bronze Finish Corresponds With An Antique Brass Pull Chain and Walnut Fob. Quick Connect Wiring Available With Fans That Accept An Accessory Light.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247147748 / 00785247147748
Weight per unit
14.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.00 (Each)
Resources
Images
 
 
P263620 - Small Image
 
P263620 - Large Image
 
P263620 - Large Image
Attachments
 
 
P263620 - Specification Sheet
Other Links
 
 
P263620 - Other
 
P263620 - Other
 
P263620 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
2
Wattage
60
Lamp Type
A19
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
Color
Bronze
Style
New Traditional;Rustic
Finish
Powder Coat Paint
Dimensions and Weight
Length
11.0625
Width
11.0625
Height
8.25
Descriptions
Description
2LT IDR/ODR FAN LT KT
Long Description
Two-light Indoor/Outdoor fan light kit with universal style. Classic old world styling, the Ashmore Collection features a seeded water glass diffuser to reduce glare and to minimize cleaning requirements. Antique Bronze finish corresponds with an Antique Brass pull chain and walnut fob. Quick connect wiring available with fans that accept an accessory light.
Product Type
2-13W CFL Fan In/Out LT Kit Abz
extra long description
PROG P2636-20 2-13W CFL FAN IN/OUT
Additional Information
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P2636-20
GTIN
00785247147748
UPC
785247147748
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Bowl
Packaging
Weight per each
14.3
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat