P264320T - 40W Abz Fan LT Kit

Progress

  • $63.69 (Each)
  • $63.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P264320T
Manufacturer
Progress
Manufacturer's Part Number
P2643-20T
Description
40W Abz Fan LT Kit
Four-Light Universal Fan Light Kit Features Etched Light Topaz Glass Shades Beautiful In Design. Antique Bronze Finish Corresponds With An Antique Brass Pull-Chain and Medium Oak Fob. Universal Style For Use With Fans That Accept An Accessory Light Comes With Quick-Connect Wiring.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247168484 / 00785247168484
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.69 (Each)
Resources
Images
 
 
P264320T - Small Image
 
P264320T - Large Image
 
P264320T - Large Image
Attachments
 
 
P264320T - Specification Sheet
Other Links
 
 
P264320T - Other
 
P264320T - Other
 
P264320T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
4
Wattage
40
Lamp Type
B-12
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
Color
Bronze
Finish
Painted
Style
Transitional
Dimensions and Weight
Length
13.625
Width
13.625
Height
7.75
Descriptions
Description
40W ABZ FAN LT KIT
Product Type
Airpro 4-40W Cand Univ Fan LT Kit Abz
extra long description
PROG P2643-20T AirPro 4-40W CAND UN
Long Description
Four-light universal fan light kit features etched Light Topaz glass shades beautiful in design. Antique Bronze finish corresponds with an Antique Brass pull-chain and medium oak fob. Universal style for use with fans that accept an accessory light comes with quick-connect wiring.
Additional Information
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P2643-20T
GTIN
00785247168484
UPC
785247168484
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Branched
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat