P300231020 - 3-60M Ab Briarwood 24" Bath Vanity

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
P300231020
Manufacturer
Progress
Manufacturer's Part Number
P300231-020
Description
3-60M Ab Briarwood 24" Bath Vanity
Embed A Touch Of Country Character Into Farmhouse and Rustic Interiors With The Barndoor-Inspired X-Brace Design Of The Briarwood Three-Light Bath. A Trio Of Clear Glass Shades Are Held By Curved Arms. A Rectangular, Antique Bronze Backplate Proudly Displays The X-Brace Pattern Highlighted By A Decorative Backdrop Of Faux Wood, Making It A Must-Have For A Bathroom Mirror, In A Hallway, or Wherever Focused Light Is Desired.
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Incandescent Architectural & Specification Lighting
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247232987 / 00785247232987
Weight per unit
14.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P300231020 - Small Image
 
P300231020 - Large Image
 
P300231020 - Large Image
 
P300231020 - Large Image
 
P300231020 - Large Image
 
P300231020 - Large Image
 
P300231020 - Large Image
 
P300231020 - Large Image
 
P300231020 - Large Image
 
P300231020 - Large Image
Attachments
 
 
P300231020 - Specification Sheet
Other Links
 
 
P300231020 - Other
 
P300231020 - Other
 
P300231020 - Other
 
P300231020 - Other
 
P300231020 - Other
 
P300231020 - Other
 
P300231020 - Other
 
P300231020 - Other
 
P300231020 - Other
 
P300231020 - Other
 
P300231020 - Other
 
P300231020 - Other
Features
Voltage Rating
120
Number of Lamps
3
Lamp Type
A19
Material, Color, and Finish
Color
Bronze
Style
Rustic;Farmhouse
fixture material
steel
Dimensions and Weight
Size
24.75 in x 6.5 in x 8.25 in
Descriptions
Product Type
P300231-020 3-60W Med Bath Bracket
extra long description
PROG P300231-020 P300231-020 3-60W
Description
3-60M AB BRIARWOOD 24" BATH VANITY
Long Description
Embed a touch of country character into farmhouse and rustic interiors with the barndoor-inspired X-brace design of the Briarwood three-light bath. A trio of clear glass shades are held by curved arms. A rectangular, Antique Bronze backplate proudly displays the X-brace pattern highlighted by a decorative backdrop of faux wood, making it a must-have for a bathroom mirror, in a hallway, or wherever focused light is desired.
Additional Information
pallet quantity
40
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P300231-020
GTIN
00785247232987
UPC
785247232987
Taxonomies, Classifications, and Categories
Type
Vanity Light
Packaging
Weight per each
14.35
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
standard
UL/CUL
You must have an account to view stock levels

* All prices subject to change.