P300232020 - 4-60M Ab Briarwood 35" Bath Vanity

Progress

  • $274.40 (Each)
  • $274.40 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P300232020
Manufacturer
Progress
Manufacturer's Part Number
P300232-020
Description
4-60M Ab Briarwood 35" Bath Vanity
The BriarwoodS Trademark, Barn-Inspired, X-Brace Design Makes Its Mark Atop A Faux Wood, Oak Painted Rectangle In This Four-Light Bath. Four Simple Arms Curve to Hold Clear, Glass Shades. An Antique Bronze Backplate Gives The Fixture A Final Touch Of Rural Farmhouse Appeal, Making It An Optimal Choice to Hang Above A Bathroom Mirror, In A Hallway, or Wherever Focused Light Is Desired In Rustic and Farmhouse Settings.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Incandescent Architectural & Specification Lighting
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247233007 / 00785247233007
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$274.40 (Each)
Resources
Images
 
 
P300232020 - Small Image
 
P300232020 - Large Image
 
P300232020 - Large Image
 
P300232020 - Large Image
 
P300232020 - Large Image
 
P300232020 - Large Image
 
P300232020 - Large Image
 
P300232020 - Large Image
 
P300232020 - Large Image
 
P300232020 - Large Image
Attachments
 
 
P300232020 - Specification Sheet
Other Links
 
 
P300232020 - Other
 
P300232020 - Other
 
P300232020 - Other
 
P300232020 - Other
 
P300232020 - Other
 
P300232020 - Other
 
P300232020 - Other
 
P300232020 - Other
 
P300232020 - Other
 
P300232020 - Other
 
P300232020 - Other
 
P300232020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
4
Lamp Type
A19
Material, Color, and Finish
Color
Bronze
Style
Rustic;Farmhouse
fixture material
steel
Dimensions and Weight
Size
34.75 in x 6.5 in x 8.25 in
Descriptions
Description
4-60M AB BRIARWOOD 35" BATH VANITY
Product Type
P300232-020 4-60W Med Bath Bracket
extra long description
PROG P300232-020 P300232-020 4-60W
Long Description
The Briarwoods trademark, barn-inspired, X-brace design makes its mark atop a faux wood, oak painted rectangle in this four-light bath. Four simple arms curve to hold clear, glass shades. An Antique Bronze backplate gives the fixture a final touch of rural farmhouse appeal, making it an optimal choice to hang above a bathroom mirror, in a hallway, or wherever focused light is desired in rustic and farmhouse settings.
Additional Information
pallet quantity
25
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
sockets
Manufacturer Information
Brand
Progress Lighting
Manufacturers Part Number
P300232-020
GTIN
00785247233007
UPC
785247233007
Taxonomies, Classifications, and Categories
Type
Vanity Light
Packaging
Weight per each
18
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
standard
UL/CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat