P370530 - 1-100W Med Fitter CTC

Progress Lighting

  • $18.77 (Each)
  • $18.77 (Each)

  • $112.62 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P370530
Manufacturer
Progress Lighting
Manufacturer's Part Number
P370530
Description
1-100W Med Fitter CTC
Flush Mount Ceiling Fixture With White Glass Globe. Globe Held In Place With Three Thumb Screws.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Surface Architect Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
785247370504 / 00785247370504
Weight per unit
0.6117 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.77 (Each)
Standard Packaging
$112.62 (Per 6)
Resources
Attachments
 
 
P370530 - Specification Sheet
Images
 
 
P370530 - Small Image
 
P370530 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel IN
Number of Lamps
1 PH
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Lamp Type
MEDIUM BASE
Lamp Included
NO
Material, Color, and Finish
Finish
Painted
Style
Traditional/Classic
Color
WHITE GLOSS
Dimensions and Weight
Height
9.500 IN
Descriptions
Product Type
1-100W Med Fitter CTC
Description
1-100W MED FITTER CTC
Long Description
Flush mount ceiling fixture with white glass globe. Globe held in place with three thumb screws.
Additional Information
Socket Type
socket
Manufacturer Information
Manufacturers Part Number
P370530
Brand
Progress Lighting
GTIN
00785247370504
UPC
785247370504
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Close-to-Ceiling
Packaging
Weight per each
0.6117
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat