P400015009 - 6-LT. Brushed Nickel Chandelier

Progress

  • $422.41 (Each)
  • $422.41 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
P400015009
Manufacturer
Progress
Manufacturer's Part Number
P400015-009
Description
6-LT. Brushed Nickel Chandelier
A New Category Of Vintage Modern Fixtures Takes Center Stage With This Six-Light Chandelier From One Of Our Design Series Collections. Delicate Details In A Brushed Nickel Finish, Create Statement Making Focal Pieces For A Variety Of Interiors. Debut Provides A Fitting Stage to Feature Nostalgic, Vintage Lamps. Glass Accessory Shades Available In Clear or Frosted Seeded Finishes.
Slang Terms

Categories
Incandescent Chandeliers, Deco - Incandescent Chandeliers
Classification
Incandescent Chandeliers, Decorative, Table & Floor Lighting
UNSPSC
39111506 - Chandeliers
UPC/GTIN
785247210039 / 00785247210039
Weight per unit
17.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$422.41 (Each)
Resources
Images
 
 
P400015009 - Small Image
 
P400015009 - Large Image
 
P400015009 - Large Image
 
P400015009 - Large Image
 
P400015009 - Large Image
 
P400015009 - Large Image
 
P400015009 - Large Image
 
P400015009 - Large Image
 
P400015009 - Large Image
 
P400015009 - Video
Attachments
 
 
P400015009 - Specification Sheet
Other Links
 
 
P400015009 - Other
 
P400015009 - Other
 
P400015009 - Other
 
P400015009 - Other
 
P400015009 - Other
 
P400015009 - Other
 
P400015009 - Other
 
P400015009 - Other
 
P400015009 - Other
 
P400015009 - Other
Features
Voltage Rating
120 V
Number of Lamps
6
Wattage
60
Lamp Type
A19
Material, Color, and Finish
Color
Nickel
fixture material
steel
Style
Traditional/Casual
Dimensions and Weight
Height
27.5
Length
28
Width
28
Descriptions
Description
6-LT. BRUSHED NICKEL CHANDELIER
Product Type
P400015-009 6-60W Med Chandelier
extra long description
PROG P400015-009 P400015-009 6-60W
Long Description
A new category of vintage modern fixtures takes center stage with this six-light chandelier from one of our Design Series collections. Delicate details in a Brushed Nickel finish, create statement making focal pieces for a variety of interiors. Debut provides a fitting stage to feature nostalgic, vintage lamps. Glass accessory shades available in clear or frosted seeded finishes.
Additional Information
media
Yes
pallet quantity
10
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P400015-009
GTIN
00785247210039
UPC
785247210039
Taxonomies, Classifications, and Categories
Type
Chandelier
Packaging
Weight per each
17.13
Carton
1
Uses, Certifications, and Standards
standard
cULus
You must have an account to view stock levels
There were no add-on items found for P400015009.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?