P400048031 - 5-100M Textured Black Briarwood Island Pendant

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P400048031
Manufacturer
Progress
Manufacturer's Part Number
P400048-031
Description
5-100M Textured Black Briarwood Island Pendant
Create A Cozy Home With The Briarwood Collection 5-Light Ceruse Black Farmhouse Linear Island Chandelier. Light Sources Exude A Comforting Country Glow As They Peak Through The Classic X-Brace Design Reminiscent Of Country Barn Doors and Rustic Farmhouse Gates. A Faux-Wood Frame Coated In A Rustic Ceruse Black Finish Accented By A Black Plate On Top Of The Structure Infuses The Chandelier With Charming Country Character.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Incandescent Chandeliers, Decorative, Table & Floor Lighting
UNSPSC
39111506 - Chandeliers
UPC/GTIN
785247247387 / 00785247247387
Weight per unit
13.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P400048031 - Small Image
 
P400048031 - Large Image
 
P400048031 - Large Image
 
P400048031 - Large Image
 
P400048031 - Large Image
 
P400048031 - Large Image
 
P400048031 - Large Image
 
P400048031 - Large Image
 
P400048031 - Large Image
 
P400048031 - Large Image
Attachments
 
 
P400048031 - Specification Sheet
Other Links
 
 
P400048031 - Other
 
P400048031 - Other
 
P400048031 - Other
 
P400048031 - Other
 
P400048031 - Other
 
P400048031 - Other
 
P400048031 - Other
 
P400048031 - Other
 
P400048031 - Other
 
P400048031 - Other
 
P400048031 - Other
 
P400048031 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Voltage Rating
120 V
Number of Lamps
5
Lamp Type
A19
Material, Color, and Finish
Color
Black
fixture material
steel
Dimensions and Weight
Width
10
Length
38
Height
9
Descriptions
Description
5-100M TEXTURED BLACK BRIARWOOD ISLAND PENDANT
Long Description
Create a cozy home with the Briarwood Collection 5-Light Ceruse Black Farmhouse Linear Island Chandelier. Light sources exude a comforting country glow as they peak through the classic X-brace design reminiscent of country barn doors and rustic farmhouse gates. A faux-wood frame coated in a rustic ceruse black finish accented by a black plate on top of the structure infuses the chandelier with charming country character.
Product Type
P400048-031 5-100W Med Island
extra long description
PROG P400048-031 P400048-031 5-100W
Additional Information
pallet quantity
12
Light Distribution
Ambient
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P400048-031
GTIN
00785247247387
UPC
785247247387
Taxonomies, Classifications, and Categories
Type
STANDARD
Packaging
Weight per each
13.81
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
standard
cULus
Mounting
Ceiling Chain And Stem
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat