P4319104 - 5LT 100W Chand PLSHD NKL

Progress

  • $231.93 (Each)
  • $231.93 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P4319104
Manufacturer
Progress
Manufacturer's Part Number
P4319-104
Description
5LT 100W Chand PLSHD NKL
Five-Light Chandelier From The Replay Collection, Feature Smooth Forms, Linear Details and A Pleasingly Elegant Frame Enhance A Simplified Modern Look. Arms Can Be Faced Up or Down. Polished Nickel Finish.
Slang Terms

Suggest a New Term
Categories
Incandescent Chandeliers, Deco - Incandescent Chandeliers Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247185948 / 00785247185948
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$231.93 (Each)
Resources
Other Links
 
 
P4319104 - Other
 
P4319104 - Other
 
P4319104 - Other
 
P4319104 - Other
 
P4319104 - Other
 
P4319104 - Other
 
P4319104 - Other
 
P4319104 - Other
 
P4319104 - Other
 
P4319104 - Other
 
P4319104 - Other
 
P4319104 - Other
Images
 
 
P4319104 - Large Image
 
P4319104 - Large Image
 
P4319104 - Large Image
 
P4319104 - Large Image
 
P4319104 - Large Image
 
P4319104 - Large Image
 
P4319104 - Large Image
 
P4319104 - Large Image
 
P4319104 - Large Image
 
P4319104 - Small Image
Attachments
 
 
P4319104 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
100
Number of Lamps
5
Lamp Type
A19
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Color
Nickel
Finish
PLATED
fixture material
steel
Style
Transitional;Modern
Dimensions and Weight
Height
20.125
Length
21
Width
21
Descriptions
Description
5LT 100W CHAND PLSHD NKL
Product Type
P4319-104 5-100W Med Chandelier
extra long description
PROG P4319-104 P4319-104 5-100W MED
Long Description
FIVE-LIGHT CHANDELIER FROM THE REPLAY COLLECTION, FEATURE SMOOTH FORMS, LINEAR DETAILS AND A PLEASINGLY ELEGANT FRAME ENHANCE A SIMPLIFIED MODERN LOOK. ARMS CAN BE FACED UP OR DOWN. POLISHED NICKEL FINISH.
Additional Information
pallet quantity
28
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
Manufacturer Information
Brand
Progress Lighting
Manufacturers Part Number
P4319-104
GTIN
00785247185948
UPC
785247185948
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Chandelier
Packaging
Weight per each
3.2
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat