P432809 - 5-100W Med Chandelier

Progress

  • $339.23 (Each)
  • $339.23 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P432809
Manufacturer
Progress
Manufacturer's Part Number
P432809
Description
5-100W Med Chandelier
Incandescent Chandelier Light, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 23 In Diameter, 24-1/2 In Height, 1 Yr Warranty, 20.36 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Chandeliers, Deco - Incandescent Chandeliers Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111506 - Chandeliers
UPC/GTIN
785247136575 / 00785247136575
Weight per unit
20.3699 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$339.23 (Each)
Resources
Other Links
 
 
P432809 - Other
 
P432809 - Other
 
P432809 - Other
 
P432809 - Other
 
P432809 - Other
 
P432809 - Other
 
P432809 - Other
 
P432809 - Other
Specifications Sheets
 
 
P432809 - Specification Sheet
Images
 
 
P432809 - Large Image
 
P432809 - Large Image
 
P432809 - Large Image
 
P432809 - Small Image
 
P432809 - Large Image
 
P432809 - Large Image
 
P432809 - Large Image
Attachments
 
 
P432809 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Wattage
100
Voltage Rating
120
Number of Lamps
5
Lamp Type
A19
Material, Color, and Finish
Finish
Brushed Nickel
Base Type
Medium
Color
Nickel
fixture material
steel
Style
Transitional
Dimensions and Weight
Diameter
23 in
Height
24-1/2 in
Length
23
Width
23
Descriptions
Description
5-100W MED CHANDELIER
Product Type
Incandescent Chandelier Light
Long Description
Incandescent Chandelier Light, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 23 in Diameter, 24-1/2 in Height, 1 yr Warranty, 20.36 lb
Features
Five-light chandelier featuring soft angles, curving lines and etched glass shades. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility.
Short Description
Incandescent Chandelier Light, 100W, 120V, Medium
extra long description
PROG P4328-09 P4328-09 5-100W MED C
Additional Information
Warranty
1 yr
Standards Met
UL Listed;cUL Listed
package quantity
1 ct
pallet quantity
14
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
Manufacturer Information
Manufacturers Part Number
P432809
Brand
Progress Lighting
GTIN
00785247136575
UPC
785247136575
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Chandelier
Packaging
Weight
20.36 lb
Weight per each
20.3699
Carton
1
Uses, Certifications, and Standards
Application
Transitional Interior
Mounting
ceiling chain hung
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat