P440509 - 3-100W Med DNLT Chand

Progress

  • $281.47 (Each)
  • $281.47 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P440509
Manufacturer
Progress
Manufacturer's Part Number
P4405-09
Description
3-100W Med DNLT Chand
Three-Light Chandelier With Etched White Oversized, Bell-Shaped Glass Bowls. Distinctive Ebbing and Flowing Of Squared Scrolls and Arms In Brushed Nickel Finish.
Slang Terms

Suggest a New Term
Categories
Incandescent Chandeliers, Deco - Incandescent Chandeliers Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111506 - Chandeliers
UPC/GTIN
785247154555 / 00785247154555
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$281.47 (Each)
Resources
Images
 
 
P440509 - Small Image
 
P440509 - Large Image
 
P440509 - Large Image
 
P440509 - Large Image
 
P440509 - Large Image
 
P440509 - Large Image
 
P440509 - Large Image
 
P440509 - Large Image
 
P440509 - Large Image
 
P440509 - Large Image
Other Links
 
 
P440509 - Other
 
P440509 - Other
 
P440509 - Other
 
P440509 - Other
 
P440509 - Other
 
P440509 - Other
 
P440509 - Other
 
P440509 - Other
 
P440509 - Other
 
P440509 - Other
 
P440509 - Other
Attachments
 
 
P440509 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Voltage Rating
120
Number of Lamps
3
Lamp Type
A19
Material, Color, and Finish
Color
Nickel
fixture material
steel
Style
Transitional
Dimensions and Weight
Length
19.125
Width
19.125
Height
21.625
Descriptions
Description
3-100W MED DNLT CHAND
Product Type
P4405-09 3-100W Med DN LT Chand
extra long description
PROG P4405-09 P4405-09 3-100W MED D
Long Description
Three-light chandelier with etched white oversized, bell-shaped glass bowls. Distinctive ebbing and flowing of squared scrolls and arms in Brushed Nickel finish.
Additional Information
pallet quantity
30
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P4405-09
GTIN
00785247154555
UPC
785247154555
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Chandelier
Packaging
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Mounting
ceiling chain hung
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat