P441677 - Prog P4416-77 5-100W Chan

Progress

  • $394.84 (Each)
  • $394.84 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P441677
Manufacturer
Progress
Manufacturer's Part Number
P4416-77
Description
Prog P4416-77 5-100W Chan
Elegantly Formed Five-Light Chandelier Featuring Soft Tea-Stained, Bell-Shaped Glass. Distinctive Ebbing and Flowing Of Flat Steel Arms and Scroll Accents Are Hand Painted In A Forged Bronze Finish Entailing Black and Brown Tones. With A Timeless Appeal, This Torino Fixture Is Supplied With Six Feet Of 9 Gauge Chain For Ceiling Chain Mount.
Slang Terms

Suggest a New Term
Categories
Incandescent Chandeliers, Deco - Incandescent Chandeliers Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111506 - Chandeliers
UPC/GTIN
785247146970 / 00785247146970
Weight per unit
18.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$394.84 (Each)
Resources
Images
 
 
P441677 - Large Image
 
P441677 - Large Image
 
P441677 - Small Image
 
P441677 - Large Image
 
P441677 - Large Image
 
P441677 - Large Image
 
P441677 - Large Image
 
P441677 - Large Image
Other Links
 
 
P441677 - Other
 
P441677 - Other
 
P441677 - Other
 
P441677 - Other
 
P441677 - Other
 
P441677 - Other
 
P441677 - Other
 
P441677 - Other
 
P441677 - Other
Attachments
 
 
P441677 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Voltage Rating
120
Number of Lamps
5
Lamp Type
A19
Material, Color, and Finish
Color
Bronze
fixture material
steel
Style
Transitional
Dimensions and Weight
Height
24.75
Length
26.125
Width
26.125
Descriptions
Description
PROG P4416-77 5-100W CHAN
Product Type
P4416-77 5-100W Chand
extra long description
PROG P4416-77 P4416-77 5-100W CHAND
Long Description
Elegantly formed five-light chandelier featuring soft tea-stained, bell-shaped glass. Distinctive ebbing and flowing of flat steel arms and scroll accents are hand painted in a Forged Bronze finish entailing black and brown tones. With a timeless appeal, this Torino fixture is supplied with six feet of 9 gauge chain for ceiling chain mount.
Additional Information
pallet quantity
20
Power Source
Hardwired
Socket Type
sockets
indoor/outdoor
Indoor
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P4416-77
GTIN
00785247146970
UPC
785247146970
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Chandelier
Packaging
Weight per each
18.1
Carton
1
Uses, Certifications, and Standards
Mounting
ceiling chain hung
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat