P500241009 - 60W 9" Mini Pendent Brushed Nickel

Progress

  • $131.99 (Each)
  • $131.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P500241009
Manufacturer
Progress
Manufacturer's Part Number
P500241-009
Description
60W 9" Mini Pendent Brushed Nickel
Who Says You Have to Sacrifice Forms For Function? This Versatile Pendant Features A Simple, Clear Glass Shade That Embraces Minimalist Modernity and Functional Task Lighting. The Glass Shade Rests At The End Of A Sleek Brushed Nickel Bar That Attaches to The Ceiling. Each Light Fixture Has A Swivel At Its Base That Makes It Perfect For Installing On Flat or Angled Ceilings.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111522 - Pendant lighting
UPC/GTIN
785247236381 / 00785247236381
Weight per unit
6.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.99 (Each)
Resources
Images
 
 
P500241009 - Large Image
 
P500241009 - Large Image
 
P500241009 - Large Image
 
P500241009 - Large Image
 
P500241009 - Large Image
 
P500241009 - Large Image
 
P500241009 - Large Image
 
P500241009 - Large Image
 
P500241009 - Small Image
Other Links
 
 
P500241009 - Other
 
P500241009 - Other
 
P500241009 - Other
 
P500241009 - Other
 
P500241009 - Other
 
P500241009 - Other
 
P500241009 - Other
 
P500241009 - Other
 
P500241009 - Other
 
P500241009 - Other
Attachments
 
 
P500241009 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Wattage
60
Lamp Type
A19
Material, Color, and Finish
Color
Nickel
fixture material
steel
Dimensions and Weight
Height
11.375
Length
9
Width
9
Descriptions
Product Type
P500241-009 1-60W Med Pendant
extra long description
PROG P500241-009 P500241-009 1-60W
Long Description
Who says you have to sacrifice forms for function? This versatile pendant features a simple, clear glass shade that embraces minimalist modernity and functional task lighting. The glass shade rests at the end of a sleek brushed nickel bar that attaches to the ceiling. Each light fixture has a swivel at its base that makes it perfect for installing on flat or angled ceilings.
Description
60W 9" MINI PENDENT BRUSHED NICKEL
Additional Information
pallet quantity
50
Light Distribution
Ambient
Power Source
Hardwired
Light Source
Incandescent - Medium Base
indoor/outdoor
Indoor
Socket Type
socket
Manufacturer Information
Brand
Progress Lighting
Manufacturers Part Number
P500241-009
GTIN
00785247236381
UPC
785247236381
Taxonomies, Classifications, and Categories
Type
PENDANT
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
6.92
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
standard
cULus
Mounting
Ceiling Stem Hung with Swivel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat