P500311009 - 60W 12" Wide Pendant Brushed Nickel

Progress

  • $111.69 (Each)
  • $111.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P500311009
Manufacturer
Progress
Manufacturer's Part Number
P500311-009
Description
60W 12" Wide Pendant Brushed Nickel
Embrace A Statement-Making Lighting Design With The Atwell Collection 1-Light Glass Globe Brushed Nickel Modern Pendant Light. A Light Source Glows From Within A Clear Glass Globe Shade That Fosters A Soft and Ending Design. The Metal Cap and Light Base Are Coated In A Beautiful Brushed Nickel Finish That Accentuates The Hanging Light'S Modern Aesthetic.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111522 - Pendant lighting
UPC/GTIN
785247247264 / 00785247247264
Weight per unit
5.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.69 (Each)
Resources
Images
 
 
P500311009 - Small Image
 
P500311009 - Large Image
 
P500311009 - Large Image
 
P500311009 - Large Image
 
P500311009 - Large Image
 
P500311009 - Large Image
 
P500311009 - Large Image
 
P500311009 - Large Image
 
P500311009 - Large Image
 
P500311009 - Large Image
Attachments
 
 
P500311009 - Specification Sheet
Other Links
 
 
P500311009 - Other
 
P500311009 - Other
 
P500311009 - Other
 
P500311009 - Other
 
P500311009 - Other
 
P500311009 - Other
 
P500311009 - Other
 
P500311009 - Other
 
P500311009 - Other
 
P500311009 - Other
 
P500311009 - Other
 
P500311009 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120 V
Wattage
60
Lamp Type
A19
Material, Color, and Finish
Color
Nickel
fixture material
steel
Dimensions and Weight
Length
12
Width
12
Height
12.5
Descriptions
Long Description
Embrace a statement-making lighting design with the Atwell Collection 1-Light Glass Globe Brushed Nickel Modern Pendant Light. A light source glows from within a clear glass globe shade that fosters a soft and ending design. The metal cap and light base are coated in a beautiful brushed nickel finish that accentuates the hanging light's modern aesthetic.
Product Type
P500311-009 1-60W Med Pendant
extra long description
PROG P500311-009 P500311-009 1-60W
Description
60W 12" WIDE PENDANT BRUSHED NICKEL
Additional Information
pallet quantity
18
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
socket
Manufacturer Information
Brand
Progress Lighting
Manufacturers Part Number
P500311-009
GTIN
00785247247264
UPC
785247247264
Taxonomies, Classifications, and Categories
Type
Pendant light
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
5.57
Carton
1
Uses, Certifications, and Standards
standard
cULus
Mounting
Ceiling Cord
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat