P520730 - 2-150W Adj Wall FL

Progress

  • $56.30 (Each)
  • $56.30 (Each)

  • $675.60 (Per 12)
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
P520730
Manufacturer
Progress
Manufacturer's Part Number
P5207-30
Description
2-150W Adj Wall FL
Outdoor Adjustable Two-Headed Swivel Floodlight In A Painted White Finish and Solid Aluminum Construction.
Slang Terms

Suggest a New Term
Categories
Incandescent Floodlights, Wall - Incandescent Floodlights Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39111611 - Flood light
UPC/GTIN
785247520718 / 00785247520718
Weight per unit
1.2299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.30 (Each)
Standard Packaging
$675.60 (Per 12)
Resources
Images
 
 
P520730 - Small Image
 
P520730 - Large Image
 
P520730 - Large Image
Attachments
 
 
P520730 - Specification Sheet
Other Links
 
 
P520730 - Other
 
P520730 - Other
 
P520730 - Other
 
P520730 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2
Lamp Type
PAR-38
Voltage Rating
120
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
13 in x 4.75 in x 5.75 in
Descriptions
Description
2-150W ADJ WALL FL
Product Type
P5207-30 2-150W Med Adj Wall FL
extra long description
PROG P5207-30 P5207-30 2-150W MED A
Long Description
Outdoor adjustable two-headed swivel floodlight in a painted White finish and solid Aluminum construction.
Additional Information
pallet quantity
420
Power Source
Hardwired
Fixture Type
Landscape
indoor/outdoor
Outdoor
Manufacturer Information
Brand
PROGRESS BRAND
Manufacturers Part Number
P5207-30
GTIN
00785247520718
UPC
785247520718
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Packaging
Weight per each
1.2299
Carton
1
Package
12
Uses, Certifications, and Standards
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat