P5970007PC - Address LT #7

Progress

  • $2.00 (Each)
  • $2.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P5970007PC
Manufacturer
Progress
Manufacturer's Part Number
P5970-007
Description
Address LT #7
Address Numbers For P5968 Address Lights. Ten IN7 In In Package.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
785247109388 / 00785247109388
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.00 (Each)
Resources
Images
 
 
P5970007PC - Small Image
 
P5970007PC - Large Image
 
P5970007PC - Large Image
Attachments
 
 
P5970007PC - Specification Sheet
Other Links
 
 
P5970007PC - Other
 
P5970007PC - Other
 
P5970007PC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
fixture material
polycarbonate
Style
Utilitarian/Commodity
Dimensions and Weight
Width
0.25
Length
2.25
Height
5
Descriptions
Description
ADDRESS LT #7
Long Description
Address numbers for P5968 address lights. Ten in7 in in package.
Product Type
P5970-007 10PCS Number PLT 7
extra long description
PROG P5970-007 P5970-007 10PCS NUMB
Additional Information
pallet quantity
1632
Power Source
N/A
indoor/outdoor
Outdoor
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P5970-007
GTIN
00785247109388
UPC
785247109388
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
0.62
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat