P703220WB - 1LT Abz Und Cab

Progress

  • $60.39 (Each)
  • $60.39 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P703220WB
Manufacturer
Progress
Manufacturer's Part Number
P7032-20WB
Description
1LT Abz Und Cab
One-Light 120V Xenon Undercabinet In Antique Bronze Finish.
Slang Terms

Suggest a New Term
Categories
Incandescent Track, Rail, Task - Incandescent Undercabinet Ligh Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
785247145034 / 00785247145034
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.39 (Each)
Resources
Other Links
 
 
P703220WB - Other
 
P703220WB - Other
 
P703220WB - Other
Images
 
 
P703220WB - Small Image
 
P703220WB - Large Image
 
P703220WB - Large Image
Attachments
 
 
P703220WB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Wattage
20
Material
Steel
Lamp Type
Xenon (G8, 120V)
Lamp Included
Yes
Material, Color, and Finish
Color
Bronze
Finish
Painted
Style
Utilitarian/Commodity
Dimensions and Weight
Width
3.5
Length
9.5
Height
1.25
Descriptions
Description
1LT ABZ UND CAB
Product Type
P7032-20WB 1-20W Xenon Undercabinet 9 In
extra long description
PROG P7032-20WB P7032-20WB 1-20W XE
Long Description
One-light 120V Xenon Undercabinet in Antique Bronze finish.
Additional Information
pallet quantity
192
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
lamp holders
Manufacturer Information
Brand
PROGRESS BRAND
Manufacturers Part Number
P7032-20WB
GTIN
00785247145034
UPC
785247145034
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
standard
cCSAus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat