P703230WB - 1LT WHT Und Cab

Progress

  • $55.66 (Each)
  • $55.66 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P703230WB
Manufacturer
Progress
Manufacturer's Part Number
P7032-30WB
Description
1LT WHT Und Cab
One-Light 120V Xenon Undercabinet In White Finish.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
785247145027 / 00785247145027
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.66 (Each)
Resources
Images
 
 
P703230WB - Small Image
 
P703230WB - Large Image
 
P703230WB - Large Image
Attachments
 
 
P703230WB - Specification Sheet
Other Links
 
 
P703230WB - Other
 
P703230WB - Other
 
P703230WB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Wattage
20
Lamp Type
Xenon (G8, 120V)
Lamp Included
Yes
Material, Color, and Finish
Style
Utilitarian/Commodity
Color
White
Finish
white
Dimensions and Weight
Height
1.25
Width
3.5
Length
9.5
Descriptions
Description
1LT WHT UND CAB
Product Type
1-20W Xenon Undercabinet 9 In White
extra long description
PROG P7032-30WB 1-20W XENON UNDERCA
Long Description
One-light 120V Xenon Undercabinet in White finish.
Additional Information
Socket Type
lamp holders
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P7032-30WB
GTIN
00785247145027
UPC
785247145027
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
standard
cCSAus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat