P703330WB - 2LT WHT Und Cab

Progress

  • $73.89 (Each)
  • $73.89 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P703330WB
Manufacturer
Progress
Manufacturer's Part Number
P7033-30WB
Description
2LT WHT Und Cab
Two-Light 120V Xenon Undercabinet In White Finish.
Slang Terms

Suggest a New Term
Categories
Incandescent Track, Rail, Task - Incandescent Undercabinet Ligh Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
785247145003 / 00785247145003
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.89 (Each)
Resources
Images
 
 
P703330WB - Small Image
 
P703330WB - Large Image
 
P703330WB - Large Image
 
P703330WB - Large Image
Attachments
 
 
P703330WB - Specification Sheet
Other Links
 
 
P703330WB - Other
 
P703330WB - Other
 
P703330WB - Other
 
P703330WB - Other
 
P703330WB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
2
Wattage
20
Material
Steel
Lamp Type
Xenon (G8, 120V)
Lamp Included
Yes
Material, Color, and Finish
Style
Utilitarian/Commodity
Color
White
Finish
white
Dimensions and Weight
Height
1.25
Length
12
Width
3.5
Descriptions
Description
2LT WHT UND CAB
Long Description
Two-light 120V Xenon Undercabinet in White finish.
Product Type
P7033-30WB 2-20W Xenon Undercabnet 12in
extra long description
PROG P7033-30WB P7033-30WB 2-20W XE
Additional Information
pallet quantity
192
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
lamp holders
Manufacturer Information
Brand
PROGRESS BRAND
Manufacturers Part Number
P7033-30WB
GTIN
00785247145003
UPC
785247145003
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
standard
cCSAus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat