P703520WB - 4LT Abz Und Cab

Progress

  • $130.95 (Each)
  • $130.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P703520WB
Manufacturer
Progress
Manufacturer's Part Number
P7035-20WB
Description
4LT Abz Und Cab
Four-Light 120V Xenon Undercabinet In Antique Bronze Finish.
Slang Terms

Suggest a New Term
Categories
Incandescent Track, Rail, Task - Incandescent Undercabinet Ligh Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
785247145058 / 00785247145058
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.95 (Each)
Resources
Images
 
 
P703520WB - Small Image
 
P703520WB - Large Image
 
P703520WB - Large Image
Attachments
 
 
P703520WB - Specification Sheet
Other Links
 
 
P703520WB - Other
 
P703520WB - Other
 
P703520WB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
20
Number of Lamps
4
Material
Steel
Lamp Type
Xenon (G8, 120V)
Lamp Included
Yes
Material, Color, and Finish
Color
Bronze
Finish
Painted
Style
Utilitarian/Commodity
Dimensions and Weight
Height
1.25
Length
24
Width
3.5
Descriptions
Description
4LT ABZ UND CAB
Product Type
P7035-20WB 4-20W Xenon Undercabnet 24in
extra long description
PROG P7035-20WB P7035-20WB 4-20W XE
Long Description
Four-light 120V Xenon Undercabinet in Antique Bronze finish.
Additional Information
pallet quantity
117
indoor/outdoor
Indoor
Socket Type
lamp holders
Power Source
Hardwired
Manufacturer Information
Brand
PROGRESS BRAND
Manufacturers Part Number
P7035-20WB
GTIN
00785247145058
UPC
785247145058
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
standard
cCSAus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat