P706820 - 1-100M Ab Sconce

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P706820
Manufacturer
Progress
Manufacturer's Part Number
P7068-20
Description
1-100M Ab Sconce
Add Sleek Contemporary Style and Pleasing Accent Lighting to Your Bath Decor With This Smart Sconce. Featuring Bowed Frosted Glass On Bronze-Finished Hardware, This One-Light Wall-Mount Fixture Works Well Positioned Next to Your Vanity Mirror. One-Light Wall Sconce With An Etched Opal Glass Arc and An Antique Bronze Finish.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111503 - Wall fixture
UPC/GTIN
785247139491 / 00785247139491
Weight per unit
7.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P706820 - Large Image
 
P706820 - Large Image
Attachments
 
 
P706820 - Specification Sheet
Other Links
 
 
P706820 - Other
 
P706820 - Other
 
P706820 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
100
Voltage Rating
120
Lamp Type
A19
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Color
Bronze
Style
Modern;Transitional
Finish
Painted
Dimensions and Weight
Height
14
Width
4
Length
7
Descriptions
Product Type
Wall Sconce 1-100W Med Abz
extra long description
PROG P7068-20 WALL SCONCE 1-100W ME
Description
1-100M AB SCONCE
Long Description
Add sleek contemporary style and pleasing accent lighting to your bath decor with this smart sconce. Featuring bowed frosted glass on bronze-finished hardware, this one-light wall-mount fixture works well positioned next to your vanity mirror. One-light wall sconce with an etched opal glass arc and an Antique Bronze finish.
Additional Information
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P7068-20
GTIN
00785247139491
UPC
785247139491
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Flush Mount Glass Shade
Packaging
Weight per each
7.3
Carton
1
Uses, Certifications, and Standards
standard
cCSAus
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat