P727960EB - 2-F32T8 Fluor Fix

Progress

  • $323.62 (Each)
  • $323.62 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P727960EB
Manufacturer
Progress
Manufacturer's Part Number
P7279-60EB
Description
2-F32T8 Fluor Fix
Contoured, Shallow White Acrylic Clouds Diffuser Suspended From White Chassis. Lift and Shift Removal For Easy Relamping. 120V HPF Electronic Ballast. Two-Light Fixture Takes F32T8 Lamps.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
785247162253 / 00785247162253
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$323.62 (Each)
Resources
Images
 
 
P727960EB - Small Image
 
P727960EB - Large Image
 
P727960EB - Large Image
Attachments
 
 
P727960EB - Specification Sheet
Other Links
 
 
P727960EB - Other
 
P727960EB - Other
 
P727960EB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Ballast Type
120V HPF electronic
Number of Lamps
2
Wattage
32
Lamp Type
F32T8
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Style
Modern;Transitional
Color
White
Finish
white
Dimensions and Weight
Width
11.75
Height
4.75
Length
52
Descriptions
Description
2-F32T8 FLUOR FIX
Product Type
2-F32T8 FL Eb White
extra long description
PROG P7279-60EB 2-F32T8 FL EB White
Long Description
Contoured, shallow white acrylic clouds diffuser suspended from white chassis. Lift and shift removal for easy relamping. 120V HPF electronic ballast. Two-light fixture takes F32T8 lamps.
Additional Information
Socket Type
lamp holders
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P7279-60EB
GTIN
00785247162253
UPC
785247162253
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat