P80222030K9AC1L1 - 17W Bronze Led Flush/Retrofit

Progress Lighting

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P80222030K9AC1L1
Manufacturer
Progress Lighting
Manufacturer's Part Number
P8022-20/30K9-AC1-L10
Description
17W Bronze Led Flush/Retrofit
The P8022 Delivers A Solution For Flush Mount and Recessed Applications, For Both Residential and Commercial Markets. In Addition, The P8022 Is Wet Located and Is A Cost Effective Solution For Fire Rated Application. The All-In-One Led Surface Mount/Recessed Trim Uses An Intuitive Snap-In System That Allows Easy Flush Mount Installation to A Junction Box.
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
785247185672 / 00785247185672
Weight per unit
14.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
P80222030K9AC1L1 - Small Image
 
P80222030K9AC1L1 - Large Image
Attachments
 
 
P80222030K9AC1L1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
06155
Number of Lamps
1 PH
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Lamp Included
Yes Yes/No
Material, Color, and Finish
Color
Brown Safety
Finish
Painted
Style
Utilitarian/Commodity
Dimensions and Weight
Height
1.25 in
Width
COUPLING FITTING, 316/316L STAINLESS STEEL MATERIAL; 1-1/2 INCH SIZE A; 1-1/2 INCH SIZE B; 1.5 SIZE A - DECIMAL; 1.5 SIZE B - DECIMAL; 1-1/2 SIZE A - FRACTIONAL; 1-1/2 SIZE B - FRACTIONAL; 38.1 SIZE A IN MM; 38.1 SIZE B IN MM; HOT ROLLED FORGED PROCESS
Descriptions
Product Type
17W Led 3000K BRZ Brown
Description
17W BRONZE LED FLUSH/RETROFIT
Long Description
The P8022 delivers a solution for flush mount and recessed applications, for both residential and commercial markets. In addition, the P8022 is wet located and is a cost effective solution for fire rated application. The all-in-one LED Surface Mount/recessed trim uses an intuitive snap-in system that allows easy flush mount installation to a junction box.
Manufacturer Information
Brand
Progress Lighting
Manufacturers Part Number
P8022-20/30K9-AC1-L10
sub brand
Progress Led
GTIN
00785247185672
UPC
785247185672
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
14.5
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 A
standard
cCSAus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat