P80222030K9AC1L1 - 17W Bronze Led Flush/Retrofit

Progress Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
P80222030K9AC1L1
Manufacturer
Progress Lighting
Manufacturer's Part Number
P8022-20/30K9-AC1-L10
Description
17W Bronze Led Flush/Retrofit
The P8022 Delivers A Solution For Flush Mount and Recessed Applications, For Both Residential and Commercial Markets. In Addition, The P8022 Is Wet Located and Is A Cost Effective Solution For Fire Rated Application. The All-In-One Led Surface Mount/Recessed Trim Uses An Intuitive Snap-In System That Allows Easy Flush Mount Installation to A Junction Box.
Slang Terms

Categories
Led Architectural & Specificat - Led Surface Architectural & SP
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
785247185672 / 00785247185672
Weight per unit
14.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P80222030K9AC1L1 - Small Image
 
P80222030K9AC1L1 - Large Image
Attachments
 
 
P80222030K9AC1L1 - Specification Sheet
Features
Wattage
06155
Number of Lamps
1 PH
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Lamp Included
Yes Yes/No
Material, Color, and Finish
Color
Brown Safety
Finish
Painted
Style
Utilitarian/Commodity
Dimensions and Weight
Height
1.25 in
Width
COUPLING FITTING, 316/316L STAINLESS STEEL MATERIAL; 1-1/2 INCH SIZE A; 1-1/2 INCH SIZE B; 1.5 SIZE A - DECIMAL; 1.5 SIZE B - DECIMAL; 1-1/2 SIZE A - FRACTIONAL; 1-1/2 SIZE B - FRACTIONAL; 38.1 SIZE A IN MM; 38.1 SIZE B IN MM; HOT ROLLED FORGED PROCESS
Descriptions
Product Type
17W Led 3000K BRZ Brown
Description
17W BRONZE LED FLUSH/RETROFIT
Long Description
The P8022 delivers a solution for flush mount and recessed applications, for both residential and commercial markets. In addition, the P8022 is wet located and is a cost effective solution for fire rated application. The all-in-one LED Surface Mount/recessed trim uses an intuitive snap-in system that allows easy flush mount installation to a junction box.
Manufacturer Information
Brand
Progress Lighting
Manufacturers Part Number
P8022-20/30K9-AC1-L10
sub brand
Progress Led
GTIN
00785247185672
UPC
785247185672
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
14.5
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 A
standard
cCSAus
You must have an account to view stock levels
These alternate items can be purchased instead of P80222030K9AC1L1.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of P80222030K9AC1L1.

The P8022 Delivers A Solution For Flush Mount and Recessed Applications, For Bot...
  • Our Part #: P80222030K9
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: P8022-20/30K9-AC1-L10
  • Manufacturer: Progress Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
P80222030K9 - Progress Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
There were no add-on items found for P80222030K9AC1L1.

* All prices subject to change.