P806028 - *Delisted* Alblit Glass Rec Trim

Progress

  • $23.56 (Each)
  • $23.56 (Each)

  • $141.36 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P806028
Manufacturer
Progress
Manufacturer's Part Number
P8060-28
Description
*Delisted* Alblit Glass Rec Trim
Incandescent Trim With Albalite Glass Lens and White Powdercoat Finish. 7-3/4 In Outside Diameter.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
785247806034 / 00785247806034
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.56 (Each)
Standard Packaging
$141.36 (Per 6)
Resources
Images
 
 
P806028 - Small Image
 
P806028 - Large Image
 
P806028 - Large Image
Attachments
 
 
P806028 - Specification Sheet
Other Links
 
 
P806028 - Other
 
P806028 - Other
 
P806028 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Style
Utilitarian/Commodity
Color
White
Dimensions and Weight
Size
7.75 in x 7.75 in x 4.75 in
Descriptions
Product Type
P8060-28 Albalite Glass Rec Trim
extra long description
PROG P8060-28 P8060-28 ALBALITE GLA
Description
*DELISTED* ALBLIT GLASS REC TRIM
Long Description
Incandescent Trim with Albalite Glass lens and White powdercoat finish. 7-3/4 in outside diameter.
Construction
construction
Additional Information
Power Source
Hardwired
indoor/outdoor
Indoor
pallet quantity
384
Coating
powdercoat
Fixture Type
Recessed Trim
Trim Type
Shower
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P8060-28
GTIN
00785247806034
UPC
785247806034
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6in Trim
Packaging
Weight per each
1.1
Carton
1
Package
6
Uses, Certifications, and Standards
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat