P80612830K - P8061-28-30K 5IN Led Round Retrofit 3K

Progress

  • $40.57 (Each)
  • $40.57 (Each)

  • $162.28 (Per 4)

In-Stock: 1,372 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P80612830K
Manufacturer
Progress
Manufacturer's Part Number
P8061-28-30K
Description
P8061-28-30K 5IN Led Round Retrofit 3K
The 5" P8061 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 65W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8061 Is Equipped With Both Edison Base Adapter and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. White Finish.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
785247205196 / 00785247205196
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.57 (Each)
Standard Packaging
$162.28 (Per 4)
Stock Availability
Tampa
0 (Find nearest stock)
All Stores
1,372
Resources
Other Links
 
 
P80612830K - Other
 
P80612830K - Other
Images
 
 
P80612830K - Small Image
 
P80612830K - Large Image
 
P80612830K - Large Image
 
P80612830K - Large Image
Attachments
 
 
P80612830K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.084
Lamp Type
Solid State
Lamp Wattage
9
Number Of Lamps
1
Voltage Rating
120
Material, Color, and Finish
Color
White
Color Rendering Index
90
Color Temperature
3000 k
Dimensions and Weight
Height
4
Length
6.2
Width
6.34
Descriptions
Description
P8061-28-30K 5IN LED ROUND RETROFIT 3K
Extra Long Description
PROG P8061-28-30K P8061-28-30K 5IN
Long Description
The 5" P8061 is ideal for use in both new construction as well as remodel/retrofit. Light output is comparable to that of a typical 65W incandescent downlight, providing up to 75 percent energy savings. The P8061 is equipped with both Edison base adapter and quick link connector allowing easy installation in many standard incandescent recessed housings. White finish.
Product Type
P8061-28-30K 5IN Led Round Retrofit
Short Description
One-Lgt Satin Wht LED Recessed
Additional Information
Dimmable
Yes
Fixture Type
Recessed Trim
Indoor/Outdoor
Indoor
Input Voltage
120 VAC
Light Type
LED
Lumens
908
Power Source
Hardwired
Trim Type
Cone
Warranty
5-Year limited
Wire Length
6
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P8061-28-30K
GTIN
00785247205196
UPC
785247205196
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
5in Trim
Packaging
Weight
1.35
Weight per each
0.9
Carton
1
Package
4
Uses, Certifications, and Standards
Frequency Rating
60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,372

Location search:

Greater Tampa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
1,372 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat