P8072WL28 - Open Shower-Lite TR

Progress

  • $22.05 (Each)
  • $22.05 (Each)

  • $352.80 (Per 16)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P8072WL28
Manufacturer
Progress
Manufacturer's Part Number
P8072WL28
Description
Open Shower-Lite TR
Shower Light With A White Powdercoat Finish and Aluminum Construction. Ul & Cul Listed For Wet Locations. 7-3/4 In Outside Diameter.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
785247807239 / 00785247807239
Weight per unit
0.0238 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.05 (Each)
Standard Packaging
$352.80 (Per 16)
Resources
Images
 
 
P8072WL28 - Small Image
 
P8072WL28 - Large Image
 
P8072WL28 - Large Image
Attachments
 
 
P8072WL28 - Specification Sheet
Other Links
 
 
P8072WL28 - Other
 
P8072WL28 - Other
 
P8072WL28 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Style
Utilitarian/Commodity
Color
White
Dimensions and Weight
Size
7.75 in x 7.75 in x 4.75 in
Descriptions
Description
OPEN SHOWER-LITE TR
Product Type
P8072WL-28 Open Shower-Lite Trim
extra long description
PROG P8072WL-28 P8072WL-28 OPEN SHO
Long Description
Shower light with a white powdercoat finish and aluminum construction. UL & CUL listed for wet locations. 7-3/4 in outside diameter.
Construction
construction
Additional Information
Fixture Type
Recessed Trim
pallet quantity
1280
Power Source
Hardwired
indoor/outdoor
Indoor
Trim Type
Open
Coating
powdercoat
Manufacturer Information
Manufacturers Part Number
P8072WL28
Brand
Progress Lighting
GTIN
00785247807239
UPC
785247807239
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6in Trim
Packaging
Weight per each
0.0238
Carton
1
Package
16
Uses, Certifications, and Standards
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat