P827031 - 56W 12V LT TFMR

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P827031
Manufacturer
Progress
Manufacturer's Part Number
P8270-31
Description
56W 12V LT TFMR
This Non-Metallic Transformer Will Make A Perfect Addition to Your Home Needs. 56W LV Transformer.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
785247165612 / 00785247165612
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P827031 - Small Image
 
P827031 - Large Image
 
P827031 - Large Image
Other Links
 
 
P827031 - Other
 
P827031 - Other
 
P827031 - Other
Attachments
 
 
P827031 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Wattage
56
Material, Color, and Finish
Color
Black
Style
Utilitarian/Commodity
Dimensions and Weight
Size
4 in x 4 in x 5.625 in
Descriptions
Description
56W 12V LT TFMR
Product Type
P8270-31 12V Transformer
extra long description
PROG P8270-31 P8270-31 12V TRANSFOR
Long Description
This non-metallic transformer will make a perfect addition to your home needs. 56w LV Transformer.
Additional Information
pallet quantity
192
Fixture Type
Landscape
indoor/outdoor
Outdoor
Manufacturer Information
Manufacturers Part Number
P8270-31
Brand
PROGRESS
GTIN
00785247165612
UPC
785247165612
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat