P867WL28 - 5IN Open Shower Trim Whit

Progress

  • $28.17 (Each)
  • $28.17 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P867WL28
Manufacturer
Progress
Manufacturer's Part Number
P867WL-28
Description
5IN Open Shower Trim Whit
5 Inch Recessed Is Ideal For New Construction Residential Applications. It Can Also Be Used In Most Light Commercial Applications. The Open Shower Trim Use A Friction Springs to Attach to The Housing (P851-Icat) to Provide A Flush Fit Against The Ceiling.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
785247224647 / 00785247224647
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.17 (Each)
Resources
Images
 
 
P867WL28 - Large Image
 
P867WL28 - Small Image
 
P867WL28 - Large Image
Attachments
 
 
P867WL28 - Specification Sheet
Other Links
 
 
P867WL28 - Other
 
P867WL28 - Other
 
P867WL28 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Style
Utilitarian/Commodity
Color
White
Dimensions and Weight
Size
6.5 in x 6.5 in x 3.75 in
Descriptions
Description
5IN OPEN SHOWER TRIM WHIT
Product Type
P867WL-28 5IN Open Shower Trim
extra long description
PROG P867WL-28 P867WL-28 5IN OPEN S
Long Description
5 inch recessed is ideal for new construction residential applications. It can also be used in most light commercial applications. The open shower trim use a friction springs to attach to the housing (P851-ICAT) to provide a flush fit against the ceiling.
Construction
trim
Additional Information
pallet quantity
864
Power Source
Hardwired
indoor/outdoor
Indoor
Fixture Type
Recessed Trim
Trim Type
Shower
Manufacturer Information
Manufacturers Part Number
P867WL-28
Brand
Progress Lighting
GTIN
00785247224647
UPC
785247224647
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
5in Trim
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat