FV0511VQL1 - 50/80/110 CFM Select DC Whisper Fan W/Led Light

Whisperceiling DC

  • $292.00 (Each)
  • $292.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FV0511VQL1
Manufacturer
Whisperceiling DC
Manufacturer's Part Number
FV-0511VQL1
Description
50/80/110 CFM Select DC Whisper Fan W/Led Light
Whisperceiling DC Fan With Led Light, Pick-A-Flow™ Speed Selector 50, 80 or 110 CFM With Ecm Motor, <0.3, <0.3, 0.4 Sone, 10W Led Chip Panel, <1W Led Night Light, Flex-Z Fast™ Installation Bracket, Integrated Dual 4" or 6" Duct Adaptor, 7-3/8" Housing Depth.
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
N/A
UPC/GTIN
885170324954 / 00885170324954
Weight per unit
11.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$292.00 (Each)
Resources
Images
 
 
FV0511VQL1 - Large Image
 
FV0511VQL1 - Large Image
 
FV0511VQL1 - Small Image
 
FV0511VQL1 - Large Image
 
FV0511VQL1 - Large Image
Attachments
 
 
FV0511VQL1 - Specification Sheet
Brochures
 
 
FV0511VQL1 - Brochure
Tech Bulletins
 
 
FV0511VQL1 - Tech Bulletin
Other Links
 
 
FV0511VQL1 - Other
 
FV0511VQL1 - Other
 
FV0511VQL1 - Other
 
FV0511VQL1 - Other
 
FV0511VQL1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.12-0.18
Lamp Wattage
10
Lamp Included
10 Watt Dimmable LED chip panel
Voltage Rating
120
Material
Galvanized Steel
Material, Color, and Finish
Blade Material
Plastic
Grill Material
Plastic
Housing Material
Zinc-Aluminum-Magnesium
Descriptions
Long Description
WhisperCeiling DC fan with LED light, Pick-A-Flow™ Speed Selector 50, 80 or 110 CFM with ECM Motor, <0.3, <0.3, 0.4 sone, 10W LED Chip Panel, <1W LED night light, Flex-Z Fast™ installation bracket, Integrated dual 4" or 6" duct adaptor, 7-3/8" housing depth.
Special Features
ECM Motor
Product Type
Whisperceiling Fan/Light 50, 80, 110 CFM
extra long description
PEP FV-0511VQL1 WhisperCeiling Fan/
Description
50/80/110 CFM SELECT DC WHISPER FAN W/LED LIGHT
Additional Information
Power Rating
120/60
Grill Size
13 x 13
Duct Size
4 or 6
Warranty
6 years
certification
HVI
Duct Shape
Round
Manufacturer Information
Brand
Whisperceiling DC
Manufacturers Part Number
FV-0511VQL1
GTIN
00885170324954
UPC
885170324954
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Exhaust Fan
Packaging
Weight per each
11.17
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
Mounting
Ceiling mount
standard
Pick-a-flow CFM,LED Lamp
Application
Ventilation
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat