FV0811VF5 - Ventilation Fan

Whisperfit Ez

  • $114.00 (Each)
  • $114.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FV0811VF5
Manufacturer
Whisperfit Ez
Manufacturer's Part Number
FV-08-11VF5
Description
Ventilation Fan
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Exhaust Fans
UNSPSC
40101502 - Air exhausters
UPC/GTIN
885170246553 / 00885170246553
Weight per unit
11.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.00 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Poly Pro, White
Dimensions and Weight
Length
WhisperCeiling
Descriptions
Description
VENTILATION FAN
extra long description
CEILING TYPE; 10-1/4 INCH LENGTH X 10-1/4 INCH WIDTH X 5-5/8 INCH HEIGHT SIZE; UL (CANADA AND US), HVI, ASHRAE 62.2, LEED, CALIFORNIA TITLE 24, WASHINGTON VIAQ APPROVAL; 120 VOLT AC 60 HERTZ VOLTAGE RATING; 0.23 AMP CURRENT RATING; RUSTPROOF EPOXY AND POLYESTER RESIN COATED 26 GAUGE GALVANIZED STEEL HOUSING MATERIAL; 110 CFM AIR FLOW RATE; 3 INCH OR 4 INCH DIAMETER DUCT SIZE; 0.8 SONES SOUND LEVEL; 13 INCH LENGTH X 13 INCH WIDTH GRILL SIZE; POLY PRO GRILL MATERIAL; SQUARE HOUSING SHAPE; ROUND DUCT SHAPE; S
Product Type
Pick-A-Flow 80 or 110 CFM, Fan
Special Features
Round Duct adapter
Additional Information
Attachment Type
WhisperFit EZ
blade type
WhisperFit EZ
flow rate
80 or 110
Knockouts
WhisperCeiling
Manufacturer Information
Manufacturers Part Number
FV-08-11VF5
Brand
Whisperfit Ez
sub brand
WhisperFit EZ
GTIN
00885170246553
UPC
885170246553
Taxonomies, Classifications, and Categories
Type
Bath Fan
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
11.2
Carton
1
Uses, Certifications, and Standards
Mounting
Ceiling mount
standard
Energy Star Certified
Enclosure
WhisperCeiling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat