FVWCD01W - Preset Count Down Delay Off Timer, On/Off, White,

Whispercontrol

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

In-Stock: 12 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FVWCD01W
Manufacturer
Whispercontrol
Manufacturer's Part Number
FV-WCD01-W
Description
Preset Count Down Delay Off Timer, On/Off, White,
Whispercontrol® Preset Countdown and Hourly Timer, Manual On/Off, Pre-Set Countdown Timer From 5-60 Minutes to Operate Fan For The Selected Period Of Time Per Hour, White, Wall Plate Included
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Electronic Time Switches
UNSPSC
39121523 - Timer controls
UPC/GTIN
885170055292 / 00885170055292
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Atlanta
0 (Find nearest stock)
All Stores
12
Resources
Images
 
 
FVWCD01W - Large Image
 
FVWCD01W - Small Image
 
FVWCD01W - Large Image
Attachments
 
 
FVWCD01W - Specification Sheet
Other Links
 
 
FVWCD01W - Other
Brochures
 
 
FVWCD01W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
Single
Material, Color, and Finish
Finish
white
Housing Material
Galvanized Steel
Descriptions
Description
PRESET COUNT DOWN DELAY OFF TIMER, ON/OFF, WHITE,
Extra Long Description
PEP FV-WCD01-W Preset count down ti
Long Description
WhisperControl® Preset Countdown and Hourly Timer, manual on/off, pre-set countdown timer from 5-60 minutes to operate fan for the selected period of time per hour, white, wall plate included
Product Type
Preset Count Down Timer, White
Special Features
matching wall plate included
Manufacturer Information
Brand
Whispercontrol
Manufacturers Part Number
FV-WCD01-W
GTIN
00885170055292
UPC
885170055292
Taxonomies, Classifications, and Categories
Type
Bath Fan Switch
Packaging
Weight per each
0.36
Carton
1
Package
6
Uses, Certifications, and Standards
Application
use in single gang box
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available
Tulsa
12 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat