100054C - Ez-Rjpro HD Crimp Tool Clamshell.

Platinum Tools

  • $100.62 (Each)
  • $100.62 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
100054C
Manufacturer
Platinum Tools
Manufacturer's Part Number
100054C
Description
Ez-Rjpro HD Crimp Tool Clamshell.
Crimp Tool, Crimp and Trim System Application, Black (Blade);Blue (Handle), For Use With Ez-RJ12/11 Connectors and All Other RJ45, RJ12 and RJ11 Modular Plug Connectors Except Amp;Ez-RJ45 CAT5E Connectors;Ez-RJ45 CAT6 Connectors;Ez-RJ45 Crimp & Trim System;Ez-RJ45 Shielded CAT5E Connectors, Straight Handle Type, Insulated, Steel (Die Head) Material, Built-In Cutter and Stripper For Flat and Round Cable;Full Surface to Surface Contact Delivers Uniform Crimp Force
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Hand Tools
UNSPSC
26121638 - Crimping materials
UPC/EAN/GTIN
849160001201 / 8491600012012 / 00849160001201
Weight per unit
1.0188 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.62 (Each)
Resources
Images
 
 
100054C - Small Image
 
100054C - Small Image
 
100054C - Large Image
 
100054C - Large Image
Specifications Sheets
 
 
100054C - Specification Sheet
Features
Material
Steel (Die Head)
Material, Color, and Finish
Color
Blue (Handle);Black (Blade)
Descriptions
Features
The EZ-RJPRO(TM) HD Crimp Tool is designed for the professional installer providing a ratcheted, high leverage, ultra stable platform for consistent, repeatable terminations. This heavy duty tool is the perfect solution when working with high performance, larger OD cables that are tougher to terminate due to larger wire gauges, thicker, harder insulation on the conductors and pair separating splines. Not only will you overcome these connectivity obstacles but you can be assured that every termination will
Short Description
Crimp Tool, Steel, Insulated
Special Features
Built-In Cutter and Stripper for Flat and Round Cable;Full Surface to Surface Contact Delivers Uniform Crimp Force
Product Type
Crimp Tool
Long Description
Crimp Tool, Crimp and Trim System Application, Black (Blade);Blue (Handle), For Use With EZ-RJ12/11 Connectors and All Other RJ45, RJ12 and RJ11 Modular Plug Connectors Except Amp;EZ-RJ45 CAT5e Connectors;EZ-RJ45 CAT6 Connectors;EZ-RJ45 Crimp & Trim System;EZ-RJ45 Shielded CAT5e Connectors, Straight Handle Type, Insulated, Steel (Die Head) Material, Built-In Cutter and Stripper for Flat and Round Cable;Full Surface to Surface Contact Delivers Uniform Crimp Force
Description
EZ-RJPRO HD CRIMP TOOL CLAMSHELL.
extra long description
PLATINUM 100054C EZ-RJPNRO HD Crimp
Additional Information
Insulated/Non-Insulated
Insulated
Handle Type
Straight
for use with
EZ-RJ45 Crimp & Trim System;EZ-RJ45 CAT5e Connectors;EZ-RJ45 Shielded CAT5e Connectors;EZ-RJ45 CAT6 Connectors;EZ-RJ12/11 Connectors and All Other RJ45, RJ12 and RJ11 Modular Plug Connectors Except Amp
Warranty
1 YEAR
Manufacturer Information
Brand
Platinum Tools
Manufacturers Part Number
100054C
GTIN
00849160001201
UPC
849160001201
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Crimp Tools
Packaging
Weight per each
1.0188
Carton
1
Uses, Certifications, and Standards
Application
Crimp and Trim System
You must have an account to view stock levels

* All prices subject to change.