13156C - Punchdown Tool W/110 Blade

Platinum Tools

  • $52.39 (Each)
  • $52.39 (Each)

  • $209.56 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
13156C
Manufacturer
Platinum Tools
Manufacturer's Part Number
13156C
Description
Punchdown Tool W/110 Blade
Punchdown Tool With 110 Blade, Black;Yellow Color, Neverdull(TM) 110 Blade Includes, Ergonomic Comfort Grip Handle Special Features
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111505 - Punches or nail sets or drifts
UPC/EAN/GTIN
849160006480 / 8491600064806 / 00849160006480
Weight per unit
0.4381 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.39 (Each)
Standard Packaging
$209.56 (Per 4)
Resources
Images
 
 
13156C - Small Image
 
13156C - Small Image
 
13156C - Large Image
 
13156C - Large Image
 
13156C - Large Image
 
13156C - Large Image
 
13156C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS
Material, Color, and Finish
Color
Yellow;Black
Descriptions
Special Features
Ergonomic Comfort Grip Handle
Product Type
Punchdown Tool with 110 Blade
Long Description
Punchdown Tool with 110 Blade, Black;Yellow Color, NEVERDull(TM) 110 Blade Includes, Ergonomic Comfort Grip Handle Special Features
Features
The new PRO-Strike Punchdown Tool combines rugged design, an ergonomic comfort grip handle and enhanced functions. The primary tool for all telecom and datacom installers working with 110, 66, Krone and BIX(TM) style cross connects. This professional tool will provide precise, repeatable and reliable terminations that helps ensure installations pass certification and your peace-of-mind.
Short Description
Punchdown Tool with 110 Blade, Yellow
Description
PUNCHDOWN TOOL W/110 BLADE
Additional Information
includes
NEVERDull(TM) 110 Blade
Manufacturer Information
Brand
Platinum Tools
Manufacturers Part Number
13156C
GTIN
00849160006480
UPC
849160006480
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Punchdown Tools
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.4381
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Cable Installation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat