18112C - Ur Gel Filled Splicing Connectors 19-26 Aawg

Platinum Tools

  • $10.25 (Each)
  • $10.25 (Each)

  • $41.00 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18112C
Manufacturer
Platinum Tools
Manufacturer's Part Number
18112C
Description
Ur Gel Filled Splicing Connectors 19-26 Aawg
Ur Gelfilled Connector 19-26 Awg 50/Clam
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
849160006800 / 8491600068002 / 00849160006800
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.25 (Each)
Standard Packaging
$41.00 (Per 4)
Resources
Images
 
 
18112C - Small Image
 
18112C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
UR GEL FILLED SPLICING CONNECTORS 19-26 AAWG
Product Type
Ur Gelfilled Connector 19-26 Awg 50/Clam
extra long description
PLATINUM 18112C UR GelFilled Connec
Features
The Telcom Splicing Connectors utilize an insulation displacement contact design for fast, simple, reliable terminations. No wire stripping is required and connectors will accept wire of different gauges. All connectors are Gel filled to provide moisture resistance and inhibit corrosion. For use with solid copper conductors only. Typical uses include Butt Splicing 2 or 3 wires of the same or different gauges. Perfect for pigtail and load coil splice applications. Use the UB connector for tapping onto an ex
Long Description
UR GelFilled Connector 19-26 AWG 50/Clam
Special Features
26-19 AWG, 2 or 3 wire splice; Use for butt splicing 2 or 3 wires; Wires can be of different wire gauges; Max. insulation OD, .066”(1.67mm).
Manufacturer Information
Brand
Platinum Tools
Manufacturers Part Number
18112C
GTIN
00849160006800
UPC
849160006800
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Connectors
Packaging
Weight per each
0.2
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Cable Installation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat