18122C - Uy Gel Filled Splicing Connectors 22-26 Awg

Platinum Tools

  • $15.88 (Each)
  • $15.88 (Each)

  • $63.52 (Per 4)
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
18122C
Manufacturer
Platinum Tools
Manufacturer's Part Number
18122C
Description
Uy Gel Filled Splicing Connectors 22-26 Awg
Uy Gelfilled Connector 22-26 Awg 100/CLM
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
849160006817 / 8491600068170 / 00849160006817
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.88 (Each)
Standard Packaging
$63.52 (Per 4)
Resources
Images
 
 
18122C - Small Image
 
18122C - Large Image
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
UY GEL FILLED SPLICING CONNECTORS 22-26 AWG
Product Type
Uy Gelfilled Connector 22-26 Awg 100/CLM
extra long description
PLATINUM 18122C UY GelFilled Connec
Features
The Telcom Splicing Connectors utilize an insulation displacement contact design for fast, simple, reliable terminations. No wire stripping is required and connectors will accept wire of different gauges. All connectors are Gel filled to provide moisture resistance and inhibit corrosion. For use with solid copper conductors only. Typical uses include Butt Splicing 2 or 3 wires of the same or different gauges. Perfect for pigtail and load coil splice applications. Use the UB connector for tapping onto an ex
Long Description
UY GelFilled Connector 22-26 AWG 100/Clm
Special Features
26-22 AWG, 2 wire splice;Max. insulation OD, .060” (1.52mm).;Wires can be of different wire gauges
Manufacturer Information
Brand
Platinum Tools
Manufacturers Part Number
18122C
GTIN
00849160006817
UPC
849160006817
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Connectors
Packaging
Weight per each
0.1
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Cable Installation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 18122C.
Jump To:

Similar Items

Similar items are close alternatives to 18122C, though they may not be 100% alike.

UY GelFilled Connector 22-26 AWG 25/Clam
  • MFR Part #: 18121
  • GTIN: 00849160000334
  • Manufacturer: Platinum Tools
UY GelFilled Connector 22-26 AWG 100/Bx
  • MFR Part #: 18120
  • GTIN: 00849160003588
  • Manufacturer: Platinum Tools

* All prices subject to change.

Begin Live Chat