202003J - Ex RJ45 CAT5/5E Connectors

Nsi

  • $69.79 (Each)
  • $69.79 (Each)

  • $209.37 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
202003J
Manufacturer
Nsi
Manufacturer's Part Number
202003J
Description
Ex RJ45 CAT5/5E Connectors
CAT5/5E Connector, Electrical Application, Clear/Transparent Color, CAT5/5E Connector Connector Type, Made In Usa, 100 JR Package Quantity, 0.040 In (Insulation Dia.);0.240 In (Cable Dia.) Size, 50 Micron Gold Plated Contacts Special Features, Meets Ansi/Eia/Tia/Taa;Ul Listed and Rohs/FCC Compliant Standards Met
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
849160000488 / 8491600004888 / 00849160000488
Weight per unit
0.4585 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.79 (Each)
Standard Packaging
$209.37 (Per 3)
Resources
Images
 
 
202003J - Small Image
 
202003J - Small Image
 
202003J - Large Image
 
202003J - Large Image
Attachments
 
 
202003J - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Clear/Transparent
Dimensions and Weight
Size
0.240 in (Cable Dia.);0.040 in (Insulation Dia.)
Descriptions
Product Type
CAT5/5e Connector
Long Description
CAT5/5e Connector, Electrical Application, Clear/Transparent Color, CAT5/5E Connector Connector Type, Made in USA, 100 JR Package Quantity, 0.040 in (Insulation Dia.);0.240 in (Cable Dia.) Size, 50 Micron Gold Plated Contacts Special Features, Meets ANSI/EIA/TIA/TAA;UL Listed and RoHS/FCC Compliant Standards Met
Features
The Original EZ-RJ45 CAT5e Connector simplifies twisted pair terminations by allowing the wires to be inserted through the connector and out the front. This allows the technician to easily verify the proper wiring order. Electrical performance of the termination is optimized by pulling the connector down over the cable jacket and seating it tightly in the rear of the connector. By reducing the distance between the wire twists and contacts, performance is optimized!Crimp with one of the Platinum Tools EZ-RJ
Short Description
CAT5/5e Connector, Clear, 100 JR
Special Features
50 Micron Gold Plated Contacts
Description
EX RJ45 CAT5/5E CONNECTORS
extra long description
PLATINUM 202003J 42 Crct Stked Neut
Additional Information
Connector Type
CAT5/5E Connector
package quantity
100 JR
Standards Met
UL Listed and RoHS/FCC Compliant;Meets ANSI/EIA/TIA/TAA
Made in USA
yes
Manufacturer Information
Brand
PLATINUM TOOLS INC
Manufacturers Part Number
202003J
GTIN
00849160000488
UPC
849160000488
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Connectors
Packaging
Weight per each
0.4585
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat