80PVC2X20 - SCH 80 2" 20' PVC Conduit

Heritage Plastics

  • $44.34 (Per 20 Feet)
  • $2.22 (Per Foot)

  • $44.34 (Per 20 Feet)

  • $221.70 (Per 100 Feet)

  • $6,207.60 (Per 2,800 Feet)

In-Stock: 13,060 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80PVC2X20
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A53CA42
Description
SCH 80 2" 20' PVC Conduit
2 In X 20 FT PVC Schedule 80 Conduit, Belled End
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111095085 / 0091111095085 / 00091111095085
Weight per unit
0.959 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$2.22 (Per Foot)
Carton
$44.34 (Per 20 Feet)
Standard Packaging
$6,207.60 (Per 2,800 Feet)
Stock Availability
Uvalde
0 Feet (Find nearest stock)
San Antonio RDC
0 Feet
All Stores
13,060 Feet
Resources
Images
 
 
80PVC2X20 - Small Image
 
80PVC2X20 - Large Image
Attachments
 
 
80PVC2X20 - Specification Sheet
Other Links
 
 
80PVC2X20 - Other
 
80PVC2X20 - Other
 
80PVC2X20 - Other
 
80PVC2X20 - Other
Brochures
 
 
80PVC2X20 - Brochure
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
2.375
Length
240
Width
2.375
Descriptions
Description
SCH 80 2" 20' PVC CONDUIT
Extra Long Description
AL-TUBE 9508 PVC SCH80 2 x 20 UL BE
Features
Atkore provides the full range of PVC electrical conduit in diameters 1/2" through 8".
Long Description
2 in x 20 ft PVC Schedule 80 Conduit, Belled End
Product Type
PVC SCH80 2 X 20 Ul Be
Short Description
PVC SCH80 2 x 20 UL BE
Additional Information
Outside Diameter
2.375
Wall Thickness
0.218
Manufacturer Information
Brand
ATKORE - ALLIED TUBE & CONDUIT
Manufacturers Part Number
A53CA42
GTIN
00091111095085
UPC
091111095085
Taxonomies, Classifications, and Categories
Category Description
PVC Conduit, Pipe, Fittings, & Boxes
Type
PVC - Sch 40/80
Trade Size
Trade Size
2
Availability
Minimum Qty
20
Packaging
Weight
1.0036
Weight per foot
0.959
Carton
20
Package
2800
Uses, Certifications, and Standards
Standard
UL651
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13,060 Feet

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
3,080 View Store
Tyler
100 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat