12ELL45 - 1/2" SCH40 45D PVC Elbow

PVC & Accessories

  • $1.66 (Each)
  • $1.66 (Each)

  • $82.83 (Per 50)

  • $165.66 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12ELL45
Manufacturer
PVC & Accessories
Manufacturer's Part Number
A52AE12
Description
1/2" SCH40 45D PVC Elbow
1/2 In. X 10 FT. Schedule 40 PVC Conduit
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
088700060012 / 00088700060012
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.66 (Each)
Carton
$82.83 (Per 50)
Resources
Other Links
 
 
12ELL45 - Other
 
12ELL45 - Other
 
12ELL45 - Other
Images
 
 
12ELL45 - Small Image
 
12ELL45 - Large Image
Attachments
 
 
12ELL45 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
10 ft.
Descriptions
Product Type
1/2 PVC TC-40 10'Be
extra long description
CTX A52AE12 1/2 PVC TC-40 10'BE
Description
1/2" SCH40 45D PVC ELBOW
Features
CANTEX A52AE12 is a 1/2 in. x 10 ft. Schedule 40 PVC Conduit designed for underground or aboveground applications
Long Description
1/2 in. x 10 ft. Schedule 40 PVC Conduit
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Wall Thickness
.109 in.
Inside Diameter
.578 in.
outside diameter
.840 in.
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
A52AE12
GTIN
00088700060012
UPC
088700060012
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
1/2 in.
Packaging
Weight per each
0.1
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat