1ELL45 - 1" SCH40 45D PVC Elbow

PVC & Accessories

  • $2.85 (Each)
  • $2.85 (Each)

  • $57.09 (Per 20)

  • $285.47 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1ELL45
Manufacturer
PVC & Accessories
Manufacturer's Part Number
UA7AF
Description
1" SCH40 45D PVC Elbow
1 Inch SCH 40 STD 45 Deg Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
034481060635 / 00034481060635
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.85 (Each)
Carton
$2.85 (Each)
Standard Packaging
$57.09 (Per 20)
Resources
Installation Sheets
 
 
1ELL45 - Installation Sheet
Attachments
 
 
1ELL45 - Specification Sheet
Images
 
 
1ELL45 - Small Image
 
1ELL45 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Finish
Gray
Descriptions
Product Type
Conduit Elbow
extra long description
STANDARD RADIUS TYPE; PVC MATERIAL; GRAY FINISH; 40 SCHEDULE; UL 514B/651, ETL APPROVAL; NEMA TC-3, WC1094A APPLICABLE STANDARD; 20 PER OUTER PACK STANDARD PACKAGE; 1 INCH TRADE SIZE; 45 DEGREE BEND ANGLE; PLAIN END STYLE; OUTSIDE DIAMETER 1.316 INCH; UA7A MODEL
Description
1" SCH40 45D PVC ELBOW
Long Description
CONDUIT ELBOW, STANDARD RADIUS TYPE; PVC MATERIAL; GRAY FINISH; 40 S SCHEDULE; UL 514B/651, ETL APPROVAL; NEMA TC-3, WC1094A APPLICABLE STANDARD; 20 PER OUTER PACK STANDARD PACKAGE; 1 INCH TRADE SIZE; 45 DEGREE BEND ANGLE; PLAIN END STYLE; CARLON BRAND
Commodity Description
PVC SCHEDULE 40 ELBOWS
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Schedule
40 S
Bend Angle
45 Degree
Applicable Standard
NEMA TC-3, WC1094A
End Style
PLAIN
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
UA7AF
Model
UA
GTIN
00034481060635
UPC
034481060635
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
1 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
20 per Outer Pack
Weight per each
0.25
Carton
1
Package
20
Uses, Certifications, and Standards
Approval
UL 514B/651, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat